Shop All Electric Infrared Heater Accessories
Fostoria
Nema 1, 3-Pole, 600V, 50Ampmx, 208/240V-Coil
Mfr # FEC-60-240
Zoro # G0414036
Free Shipping & Returns
$319.36
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 208/240VAC
- Mounting Type Surface, Wall
- Material Steel
- Max. Operating Amps 60
- Control Volts 120-600
Product Information
- Brand Fostoria
- MFR # FEC-60-240
- Zoro # G0414036
- UPC # 00686334440882
- Country of Origin United States
- Category Electric Infrared Heater Accessories
Dimensions
Depth | 5 |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 5 in |
Overall Depth | 5 in |
Overall Height | 10 in |
Overall Width | 6 in |
Overall HxWxD | 10 in x 6 in x 5 in |
Details
Heater Voltage | 208/240VAC |
Mounting Type | Surface, Wall |
Material | Steel |
Max. Operating Amps | 60 |
Control Volts | 120-600 |
Item | Enclosure |
For Use With | Products That Require 30A Remote Contractor |
Number of Contacts | 1 |
Phase | 1 or 3 |
NEMA Rating | NEMA 1 |
Standards | UL Listed |
Voltage | 208/240V AC |
Voltage Range | 208/240V AC |
Frequency | 60 Hz |
Amperage | 60 A |
Voltage, Phase | 208/240V AC, 1 or 3-phase |
Includes | NEMA 1 Enclosure |
Description
Enclosure, Mounting Type Surface, Wall, Voltage 208/240V AC, 1 or 3 Phase, For Use With Products That Require 30A Remote Contractor, Includes NEMA 1 Enclosure, Amperage 60 A, Frequency 60 Hz, Overall HxWxD 10 in x 6 in x 5 in, Voltage Range 208/240V AC, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pvc Hose (HV70014G)
- VULCAN Screw Plug Immersion Heater, 26-7/8 In. L (AUW250B)
- NORDFAB Duct Hose, 8 in Duct Dia, Galvanized Steel, 8 1/4 in W x 5 ft. L x (8010005155)
- AAF FLANDERS 14x14x1 FBG Furn Filter (10055.011414)
- FOSTORIA Heating Element, Horizontal, 0.55kW (671-3492)
- FOSTORIA Ground Fault Sensing Switch, 10-1/3 In. W (GF-SK-1)
- FOSTORIA Heating Element, Horizontal, 3kW (671-5060)
- FOSTORIA Wall Mounting Bracket, Vertical Surface (VMB-41-SS)
- FOSTORIA Heating Element, Horizontal, 3.65kW (630-36489)
- FOSTORIA Variable Heat Control Knob, 5 In. W (VHC-32)
- RHEEM Element Wrench Marathon (PT49057)
- Fostoria Electric Heaters & Accessories