Shop All Motor Mounting Brackets
Fostoria
Mounting Bracket, Wall
Mfr # WMK-FES
Zoro # G8525571
Free Shipping & Returns
$225.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-1/2"
- For Use With Fostoria, FES-09, FES-10, FES-15 & FES-30 Model Salamander Heaters
- Includes Mounting Bracket, Yoke
- Height 17-3/5"
- Depth 28-3/4"
Product Information
- Brand Fostoria
- MFR # WMK-FES
- Zoro # G8525571
- Country of Origin United States
- Category Motor Mounting Brackets
Dimensions
Width | 3-1/2" |
Height | 17-3/5" |
Depth | 28-3/4" |
Overall Height | 17-5/8" |
Overall Depth | 28-3/4" |
Overall Width | 3-1/2" |
Overall Length | 25 ft. |
Details
Item | Wall Mounting Bracket |
For Use With | Fostoria, FES-09, FES-10, FES-15 & FES-30 Model Salamander Heaters |
Includes | Mounting Bracket, Yoke |
Color | Black |
Standards | ETL Listed for US & Canada |
Requires | FES or YES Series Heaters |
Material | Steel |
Description
Wall Mounting Bracket, For Use With Fostoria, FES-09, FES-10, FES-15 & FES-30 Model Salamander Heaters, Mounting Type Wall, Black, Material Steel, Includes Mounting Bracket, Yoke, Standards ETL Listed for US & Canada
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1.437 x 34.5in OC (2330V338)
- U.S. MOTORS Motor, 1HP, 1725RPM, 115/208-230V, 60HZ, 56H (T1C2JH)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.55" OD (2BK34118)
- DAYTON Motor Run Capacitor, 12.5 MFD, 2-1/4 In. H (22F179)
- EM&S Motor Mounting A-Bracket, 4.086" Motor Centerline, Galvanized (C5954-4TG)
- PALMGREN Horizontal/Vertical Rotary Table, 10" (9634105)
- EM&S Motor Mounting A-Bracket, 6.221" Motor Centerline, Galvanized (C-5954-6TG)
- DAYTON Motor Mtg Bracket, Torsion-Flex, 9-10 in. (2MEY5)
- YORK Motor Mounting Bracket, 3 Leg (S1-026-34581-000)
- DAYTON Motor Mounting Kit, Dia. 5-1/2 In. (30D490)
- DAYTON Standoff Mtr/Blower Mtg Bracket, Aluminum (4UFA1)
- Fostoria Motor Mounts