Shop All Electric Process Heater Accessories
Fostoria
IR Replace Heater Element, 480V, 51in. H
Mfr # 64337-035
Zoro # G0459475
Free Shipping & Returns
$1,548.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480VAC
- For Use With CH-1348-3A, CH-1348-3B, Mfr. No. MR-1348-3
- Width 6"
- Watts 9500W
- Length 12"
Product Information
- Brand Fostoria
- MFR # 64337-035
- Zoro # G0459475
- UPC # 686334135948
- Country of Origin United States
- Category Electric Process Heater Accessories
Dimensions
Width | 6" |
Length | 12" |
Height | 51" |
Overall Dimensions - L x W x D | 51 in x 12 in x 6 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 51 in |
Overall Depth | 6 in |
Overall Width | 12 in |
Details
Item | Electric Infrared Heater Panel Emitter |
Heater Voltage | 480VAC |
For Use With | CH-1348-3A, CH-1348-3B, Mfr. No. MR-1348-3 |
Watts | 9500W |
Includes | Element Panel Assembly, Heater Housing Guard, Mounting Hardware |
Material | Black Quartz Cloth, Cement Bond, Refractory Board and Resistance Wire, Steel Frame |
Amperage | 11.4A/19.8A |
Voltage | 480V AC |
Standards | ETL US & Canada |
Phase | 1 or 3 |
Wattage Output | 9,500 W |
Description
Electric Infrared Heater Panel Emitter, Overall Length 51 in, Overall Width 12 in, Overall Depth 6 in, Voltage 480V AC, Wattage Output 9,500 W, For Use With CH-1348-3A, CH-1348-3B, Mfr. No. MR-1348-3, Amperage 11.4A/19.8A, 1 or 3 Phase, Material Black Quartz Cloth, Cement Bond, Refractory Board and Resistance Wire, Steel Frame, Includes Element Panel Assembly, Heater Housing Guard, Mounting Hardware, Manufacturers Warranty Length 1 yr, Standards ETL US & Canada
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Rollout Switch, 225Deg F Opn/175Deg F Cl (HH18HA211)
- KILLARK LED Light Fixture, 9692 lm, 277V, 3000K, 65W (VM4LB930)
- SANTA FE Whole Home Ducted Dehumidifier, Ultra 70 Pints Per Day AHAM, MERV-13 Filtration, Ventilation Capable (4033730)
- SUPCO Round Run Capacitor, CR80X440R (CR80X440R)
- FOSTORIA IR Replace Heater Element, 480V, 29in. H (64337-030)
- FOSTORIA IR Replace Heater Element, 480V, 49in. H (64337-054)
- TEMPCO Tubular Infrared Heater Assembly, 120V (TRH50005)
- TEMPCO Tubular Infrared Heater Assembly, 480V (TRH30024)
- TEMPCO Tubular Infrared Heater Assembly, 1.2kW (TRH30005)
- Fostoria Electric Process Heater Accessories