Shop All Electric Process Heater Accessories
Fostoria
IR Replace Heater Element, 480V, 49in. H
Mfr # 64337-054
Zoro # G0459411
product price: $1,559.04
/ea
Free Shipping & Returns
$1,559.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480VAC
- Length 12"
- Includes Element Panel Assembly, Mounting Hardware
- Height 49"
- Watts 9500W
Product Information
- Brand Fostoria
- MFR # 64337-054
- Zoro # G0459411
- UPC # 686334136136
- Country of Origin United States
- Category Electric Process Heater Accessories
Dimensions
Length | 12" |
Height | 49" |
Width | 6" |
Overall Width | 12 in |
Overall Dimensions - L x W x D | 49 in x 12 in x 3 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 49 in |
Overall Depth | 3 in |
Details
Item | Electric Infrared Heater Panel Emitter |
Heater Voltage | 480VAC |
Includes | Element Panel Assembly, Mounting Hardware |
Watts | 9500W |
For Use With | Mfr. No. FHK-1348-3A |
Standards | ETL US & Canada |
Wattage Output | 9,500 W |
Material | Black Quartz Cloth, Cement Bond, Refractory Board and Resistance Wire, Steel Frame |
Amperage | 11.4A/19.8A |
Voltage | 480V AC |
Phase | 1 or 3 |
Description
Electric Infrared Heater Panel Emitter, Overall Length 49 in, Overall Width 12 in, Overall Depth 3 in, Voltage 480V AC, Wattage Output 9,500 W, For Use With Mfr. No. FHK-1348-3A, Amperage 11.4A/19.8A, 1 or 3 Phase, Material Black Quartz Cloth, Cement Bond, Refractory Board and Resistance Wire, Steel Frame, Includes Element Panel Assembly, Mounting Hardware, Manufacturers Warranty Length 1 yr, Standards ETL US & Canada
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Overload Protector (HV40015G)
- TJERNLUND PRODUCTS Motor Assembly (950-3020)
- LENNOX Motor, 208/230V, 1-Phase, 1/4 HP, 825 rpm, PSC, 208-230 VAC 1 Ph 60 Hz Volts (12Y65)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1 in Dia., Full Spool: 85 Feet (RFRB-1000-085)
- FOSTORIA IR Replace Heater Element, 480V, 29in. H (64337-030)
- TEMPCO Tubular Infrared Heater Assembly, 120V (TRH50005)
- TEMPCO Tubular Infrared Heater Assembly, 480V (TRH30024)
- TEMPCO Tubular Infrared Heater Assembly, 1.2kW (TRH30005)
- Fostoria Electric Process Heater Accessories