Shop All Electric Process Heater Accessories
Fostoria
IR Replace Heater Element, 480V, 29in. H
Mfr # 64337-030
Zoro # G0459509
product price: $1,050.88
/ea
Free Shipping & Returns
$1,050.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480VAC
- For Use With CH-648-3A, CH-648-3C, Mfr. No. MR-648-3
- Height 29"
- Length 12"
- Width 6"
Product Information
- Brand Fostoria
- MFR # 64337-030
- Zoro # G0459509
- UPC # 686334135894
- Country of Origin United States
- Category Electric Process Heater Accessories
Dimensions
Height | 29" |
Length | 12" |
Width | 6" |
Manufacturers Warranty Length | 1 yr |
Overall Depth | 6 in |
Overall Length | 29 in |
Overall Width | 12 in |
Overall Dimensions - L x W x D | 29 in x 12 in x 6 in |
Details
Item | Electric Infrared Heater Panel Emitter |
Heater Voltage | 480VAC |
For Use With | CH-648-3A, CH-648-3C, Mfr. No. MR-648-3 |
Includes | Element Panel Assembly, Heater Housing Guard, Mounting Hardware |
Watts | 4300W |
Material | Black Quartz Cloth, Cement Bond, Refractory Board and Resistance Wire, Steel Frame |
Phase | 1 or 3 |
Wattage Output | 4,300 W |
Amperage | 5.2A/8.9A |
Voltage | 480V AC |
Standards | ETL US & Canada |
Description
Electric Infrared Heater Panel Emitter, Overall Length 29 in, Overall Width 12 in, Overall Depth 6 in, Voltage 480V AC, Wattage Output 4,300 W, For Use With CH-648-3A, CH-648-3C, Mfr. No. MR-648-3, Amperage 5.2A/8.9A, 1 or 3 Phase, Material Black Quartz Cloth, Cement Bond, Refractory Board and Resistance Wire, Steel Frame, Includes Element Panel Assembly, Heater Housing Guard, Mounting Hardware, Manufacturers Warranty Length 1 yr, Standards ETL US & Canada
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Fire/Smoke Damper, 350 Deg F (3HGL5)
- LEGEND VALVE 1-1/4" T-431 RADIATOR VALVE (110-106)
- DAYTON 48 in Agricultural Wall Exhaust Shutter, 54 in x 54-1/2 in (4GY95)
- DAYTON Companion Flange, Set of 2, 12in, For 4C659 (166176)
- FOSTORIA IR Replace Heater Element, 480V, 49in. H (64337-054)
- TEMPCO Tubular Infrared Heater Assembly, 120V (TRH50005)
- TEMPCO Tubular Infrared Heater Assembly, 480V (TRH30024)
- TEMPCO Tubular Infrared Heater Assembly, 1.2kW (TRH30005)
- Fostoria Heaters & Furnaces