Shop All Electric Process Heater Accessories
Fostoria
IR Replace Heater Element, 240V, 57in. H
Mfr # 64337-038
Zoro # G0459466
Free Shipping & Returns
$1,574.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240VAC
- Watts 9500W
- Includes Element Panel Assembly, Heater Housing Guard, Mounting Hardware
- Height 57"
- Length 12"
Product Information
- Brand Fostoria
- MFR # 64337-038
- Zoro # G0459466
- UPC # 686334135979
- Country of Origin United States
- Category Electric Process Heater Accessories
Dimensions
Height | 57" |
Length | 12" |
Width | 6" |
Overall Length | 51 in |
Overall Width | 12 in |
Overall Dimensions - L x W x D | 51 in x 12 in x 6 in |
Manufacturers Warranty Length | 1 yr |
Overall Depth | 6 in |
Details
Item | Electric Infrared Heater Panel Emitter |
Heater Voltage | 240VAC |
Watts | 9500W |
Includes | Element Panel Assembly, Heater Housing Guard, Mounting Hardware |
For Use With | CH-2724-3B, CH-2724-3C, Mfr. No. MR-2724-3 |
Phase | 1 or 3 |
Material | Black Quartz Cloth, Cement Bond, Refractory Board and Resistance Wire, Steel Frame |
Voltage | 240V AC |
Standards | ETL US & Canada |
Wattage Output | 9,500 W |
Amperage | 22.9A/39.6A |
Description
Electric Infrared Heater Panel Emitter, Overall Length 51 in, Overall Width 12 in, Overall Depth 6 in, Voltage 240V AC, Wattage Output 9,500 W, For Use With CH-2724-3B, CH-2724-3C, Mfr. No. MR-2724-3, Amperage 22.9A/39.6A, 1 or 3 Phase, Material Black Quartz Cloth, Cement Bond, Refractory Board and Resistance Wire, Steel Frame, Includes Element Panel Assembly, Heater Housing Guard, Mounting Hardware, Manufacturers Warranty Length 1 yr, Standards ETL US & Canada
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG 40X23X8 Mastercool Pad (3437)
- SUPCO Compressor Terminal, T1129C, PK100 (T1129C)
- ACCUMULAIR Pleated Air Filter, 22" x 37" x 2", 6 Pack (FD22X37X2_6)
- BELIMO JackShaft Linkage 1/2" - 3/4" (ZG-JSL)
- FOSTORIA IR Replace Heater Element, 480V, 49in. H (64337-054)
- FOSTORIA IR Replace Heater Element, 480V, 29in. H (64337-030)
- TEMPCO Tubular Infrared Heater Assembly, 480V (TRH30024)
- TEMPCO Tubular Infrared Heater Assembly, 120V (TRH50005)
- TEMPCO Tubular Infrared Heater Assembly, 1.2kW (TRH30005)
- Fostoria Electric Process Heaters