Shop All Electric Process Heater Accessories
Fostoria
IR Replace Heater Element, 240V, 49in. H
Mfr # 64337-053
Zoro # G0459420
Free Shipping & Returns
$1,559.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240VAC
- Watts 9500W
- Includes Element Panel Assembly, Mounting Hardware
- Height 49"
- Width 6"
Product Information
- Brand Fostoria
- MFR # 64337-053
- Zoro # G0459420
- UPC # 686334136129
- Country of Origin United States
- Category Electric Process Heater Accessories
Dimensions
Height | 49" |
Width | 6" |
Length | 12" |
Overall Length | 49 in |
Manufacturers Warranty Length | 1 yr |
Overall Depth | 3 in |
Overall Width | 12 in |
Overall Dimensions - L x W x D | 49 in x 12 in x 3 in |
Details
Item | Electric Infrared Heater Panel Emitter |
Heater Voltage | 240VAC |
Watts | 9500W |
Includes | Element Panel Assembly, Mounting Hardware |
For Use With | Mfr. No. FHK-1324-3A |
Wattage Output | 9,500 W |
Standards | ETL US & Canada |
Material | Black Quartz Cloth, Cement Bond, Refractory Board and Resistance Wire, Steel Frame |
Amperage | 22.9A/39.6A |
Voltage | 240V AC |
Phase | 1 or 3 |
Description
Electric Infrared Heater Panel Emitter, Overall Length 49 in, Overall Width 12 in, Overall Depth 3 in, Voltage 240V AC, Wattage Output 9,500 W, For Use With Mfr. No. FHK-1324-3A, Amperage 22.9A/39.6A, 1 or 3 Phase, Material Black Quartz Cloth, Cement Bond, Refractory Board and Resistance Wire, Steel Frame, Includes Element Panel Assembly, Mounting Hardware, Manufacturers Warranty Length 1 yr, Standards ETL US & Canada
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Strip Heater, 120V, 14 In. L, 1200 Deg F (OS1214-300A)
- NORDFAB Round 90 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 16 ga GA, 10 in W, 10" L, 4 in H (8010003714)
- BARNES & JONES Cage Unit and Cover (1950/C)
- CD Selkirk Corporation 6UT-12 6 Inch x 12 Inch Ultra-Temp Ultra Temp Chimney Length (77893)
- FOSTORIA IR Replace Heater Element, 480V, 49in. H (64337-054)
- FOSTORIA IR Replace Heater Element, 480V, 29in. H (64337-030)
- TEMPCO Tubular Infrared Heater Assembly, 1.2kW (TRH30005)
- TEMPCO Tubular Infrared Heater Assembly, 120V (TRH50005)
- TEMPCO Tubular Infrared Heater Assembly, 480V (TRH30024)
- Fostoria Electric Process Heater Accessories