Shop All Electric Process Heater Accessories
Fostoria
IR Replace Heater Element, 208V, 48in. H
Mfr # 64337-022
Zoro # G0459551
Free Shipping & Returns
$851.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 208VAC
- Width 12"
- Watts 3150W
- For Use With CH-420-1C, CH-420-3A, Mfr. No. MR-420-1
- Includes Element Panel Assembly, Heater Housing Guard, Mounting Hardware
Product Information
- Brand Fostoria
- MFR # 64337-022
- Zoro # G0459551
- UPC # 686334135818
- Country of Origin United States
- Category Electric Process Heater Accessories
Dimensions
Width | 12" |
Height | 48" |
Length | 3" |
Overall Dimensions - L x W x D | 48 in x 3 in x 3 in |
Overall Width | 3 in |
Overall Length | 48 in |
Overall Depth | 3 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Electric Infrared Heater Panel Emitter |
Heater Voltage | 208VAC |
Watts | 3150W |
For Use With | CH-420-1C, CH-420-3A, Mfr. No. MR-420-1 |
Includes | Element Panel Assembly, Heater Housing Guard, Mounting Hardware |
Wattage Output | 3,150 W |
Standards | ETL US & Canada |
Phase | 1 |
Voltage | 208V AC |
Amperage | 15.14A |
Material | Black Quartz Cloth, Cement Bond, Refractory Board and Resistance Wire, Steel Frame |
Description
Electric Infrared Heater Panel Emitter, Overall Length 48 in, Overall Width 3 in, Overall Depth 3 in, Voltage 208V AC, Wattage Output 3,150 W, For Use With CH-420-1C, CH-420-3A, Mfr. No. MR-420-1, Amperage 15.14A, 1 Phase, Material Black Quartz Cloth, Cement Bond, Refractory Board and Resistance Wire, Steel Frame, Includes Element Panel Assembly, Heater Housing Guard, Mounting Hardware, Manufacturers Warranty Length 1 yr, Standards ETL US & Canada
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 195641 Capacitor 4Mfd Mb40040Ed (195641)
- K-TOOL INTERNATIONAL 30,000 Btu Tank Top Propane Heater (KTI77782)
- DIVERSITECH Plastic Condensate Drain Pan, 36x60 (6-3660L)
- EVERPURE Bowl, 10 For - Part# Ev3070-19 (EV3070-19)
- FOSTORIA IR Replace Heater Element, 480V, 49in. H (64337-054)
- FOSTORIA IR Replace Heater Element, 480V, 29in. H (64337-030)
- TEMPCO Tubular Infrared Heater Assembly, 1.2kW (TRH30005)
- TEMPCO Tubular Infrared Heater Assembly, 480V (TRH30024)
- TEMPCO Tubular Infrared Heater Assembly, 120V (TRH50005)
- Fostoria Electric Process Heater Accessories