Shop All Electric Infrared Heaters
Fostoria
Infrared Quartz Electric Heater, Stainless Steel, 480 V
Mfr # P-90-463-THSS
Zoro # G603513478
original price:
$2,064.99
9% off
new price: $1,858.99
/ea
Free Shipping & Returns
$1,858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (3) Clear Quartz Lamp, High Temperature Lead
- Number of Lamps 3
- Beam Pattern 90 Degrees
- Wattage Output 10950 W
- Overall Length 46 in
Product Information
- Brand Fostoria
- MFR # P-90-463-THSS
- Zoro # G603513478
- UPC # 686334740883
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Overall Length | 46 in |
Overall Depth | 11 in |
Overall Dimensions - L x W x D | 46 in x 21 1/2 in x 11 in |
Overall Width | 21 1/2 in |
Description
Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 46 in, Overall Width 21 1/2 in, Overall Depth 11 in, Phase 1, 3, Voltage 480V AC, Wattage Output 10950 W, Beam Pattern 90 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Stainless Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 37,372 BtuH, Heating Method Radiant, Housing Finish Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x22", MERV 11 (2JVL3)
- DAYTON Tank Top Portable Gas Heater, Liquid Propane, 9000 to 15,000 BtuH (5RCC0)
- HONEYWELL HOME MOTOR FOR V8043/V8044, 24V, LOW PRESSURE STEAM/HIGH TEMP WATER (802360UA)
- AMERI-VENT Male Vent Adapter, 4" Dia., 6" L (4EUA-M)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 480 V (P-60-222-TH)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 240 V (H-90-222-TH)
- FOSTORIA Electric Infrared Heater, Aluminum, 240V AC (222-60-THA-240V)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 480 V (P-30-222-TH)
- FOSTORIA Outdoor Rated Ir-Quartz Htr., 2.0Kw, 240 (OCH-46-240V)
- FOSTORIA Outdoor/Indoor Quartz Infrared Heate (OCH57-240VE)
- TEMPCO Electric Infrared Heater, Horizontal Only, Aluminum, 6824 BtuH (CRA80024)
- Fostoria Heaters & Furnaces