Shop All Electric Infrared Heaters
Fostoria
Infrared Quartz Electric Heater, Stainless Steel, 480 V
Mfr # P-60-342-THSS
Zoro # G703513477
product price: $1,035.99
/ea
Free Shipping & Returns
$1,035.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Clear Quartz Lamp, High Temperature Lead
- Number of Lamps 2
- Beam Pattern 60 Degrees
- Reflector Material Gold Anodized Aluminum
- NEMA Plug Configuration Hard wired
Product Information
- Brand Fostoria
- MFR # P-60-342-THSS
- Zoro # G703513477
- UPC # 686334740647
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Overall Dimensions - L x W x D | 33 in x 15 in x 11 in |
Overall Width | 15 in |
Overall Depth | 11 in |
Overall Length | 33 in |
Description
Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 33 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 480V AC, Wattage Output 5000 W, Beam Pattern 60 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Stainless Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 17,065 BtuH, Heating Method Radiant, Housing Finish Stainless Steel, Electrical Connection Hardwired
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON DURAVENT DuraVent DirectVent 4 in. D X 12 in. L Galvanized Steel Exhaust Vent Pipe (46DVA-12B)
- AMERIMAX HOME PRODUCTS Flashing Alum Econ 8X50' (68008)
- YORK Contact Pins (025-28952-000)
- METROVAC High Powered Master Blaster Blower with 30 Ft. Hose, Wheels (MB-3CDSWB-30)
- FOSTORIA TPI Infrared Heater Electric Overhead 3.15 kW 480V (FSS31481)
- FOSTORIA Electric Infrared Heater, Suspended, Aluminum, 5460 BtuH, 277V AC (MM-24A)
- FOSTORIA Electric Infrared Heater, Ceiling, Suspended, 304 Stainless Steel (OCH-57-240V-SSE)
- FOSTORIA TPI Infrared Heater Electric Overhead 9.50 kW 480V (FSS95483)
- FOSTORIA Electric Infrared Heater, Ceiling, Suspended, 304 Stainless Steel (OCH-57-208V-SSE)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 277 V (G-30-222-TH)
- PERFECT AIRE Electric Infrared Heater w/Remote (1PHQ14)
- Fostoria Electric Infrared Heaters