Shop All Electric Infrared Heaters
Fostoria
Infrared Quartz Electric Heater, Galvanized Steel, 480 V
Mfr # P-90-342-TH
Zoro # G603513515
product price: $765.99
/ea
Free Shipping & Returns
$765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Clear Quartz Lamp, High Temperature Lead
- Number of Lamps 2
- Beam Pattern 90 Degrees
- Housing Material Galvanized Steel
- Heating Capacity 17,065 BtuH
Product Information
- Brand Fostoria
- MFR # P-90-342-TH
- Zoro # G603513515
- UPC # 686334740678
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Overall Depth | 11 in |
Overall Width | 15 in |
Overall Length | 33 in |
Overall Dimensions - L x W x D | 33 in x 15 in x 11 in |
Description
Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 33 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 480V AC, Wattage Output 5000 W, Beam Pattern 90 Degrees , Element Type Quartz Lamp, Housing Color Bronze, Housing Material Galvanized Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 17,065 BtuH, Heating Method Radiant, Housing Finish Powder Coated, Electrical Connection Hardwired
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Window Air Conditioner, 115V AC, 20 5/8 in W. (CCV12A10A)
- DAYTON Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 80.0 kW (4TDH9)
- ZORO SELECT Blower Shaft, Steel, 3/4 In Dia, 20 In L (5VZU2)
- BROAN Ceiling Bathroom Fan, 100 cfm cfm, 4 in Duct Dia., 120V AC, Yes (696)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 240 V (H43-FSS-3)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 277 V (G-60-222-THSS)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-463-THSS)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 240 V (H-90-223-THSS)
- FOSTORIA Outdoor Rated Ir-Quartz Htr., 2.0Kw, 277 (OCH-46-277V)
- FOSTORIA Outdoor Rated Ir-Quartz Htr., 2.0Kw, 240 (OCH-46-240V)
- FOSTORIA TPI Infrared Heater Electric Overhead 3.15 kW 480V (FSS31481)
- Fostoria Heaters & Furnaces