Shop All Electric Infrared Heaters
Fostoria
Infrared Overhead Electric Heater, Aluminum, 208 V
Mfr # F95-FSS-3
Zoro # G603513485
product price: $3,382.99
/ea
Free Shipping & Returns
$3,382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes L Bracket
- Number of Lamps 1
- Beam Pattern 60 Degrees
- Housing Finish Gold Anodized
- Amperage 26.3 A, 45.6 A
Product Information
- Brand Fostoria
- MFR # F95-FSS-3
- Zoro # G603513485
- UPC # 686334741224
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Overall Width | 20 in |
Overall Depth | 7 3/4 in |
Overall Dimensions - L x W x D | 49 in x 20 in x 7 3/4 in |
Overall Length | 49 in |
Description
Infrared Overhead Electric Heater, Overall Height Not Applicable, Overall Length 49 in, Overall Width 20 in, Overall Depth 7 3/4 in, Phase 1, 3, Voltage 208V AC, Wattage Output 9500 W, Beam Pattern 60 Degrees , Element Type Flat Panel Emitter, Housing Color Gold, Housing Material Aluminum, Mounting Type Chain Permanent, Surface, Suspended, Wall, Heating Capacity 32,414 BtuH, Heating Method Radiant, Housing Finish Gold Anodized, Electrical Connection Hardwired, Amperage 26.3 A, 45.6 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Tp970A2145 D.A. Pneumatic (TP970A2145)
- ZORO SELECT Evaporative Cooling Pad, 40x12x28 in. (4KAZ8)
- GOOGLE NEST Thermostat E Steel Mounting Plate, Stainless Steel, 4PK (T4007EF)
- VIRGINIA KMP Vibration Absorber, L 13 In, SS Braid (VAB9SS)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 240 V (H-90-222-TH)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-90-462-THSS)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-90-463-THSS)
- FOSTORIA TPI Infrared Heater Portable Electric 4.30kW 480V (FSP43483)
- FOSTORIA TPI Infrared Heater Electric Overhead 4.30 kW 480V (FSS43483)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 480 V (P-30-342-TH)
- FOSTORIA Electric Infrared Heater, Ceiling, Suspended, 304 Stainless Steel (OCH-57-240V-SSE)
- Fostoria Heaters & Furnaces