Shop All Electric Infrared Heater Accessories
Fostoria
Heating Element, Horizontal, 3kW
Mfr # 671-5060
Zoro # G1409642
product price: $147.84
/ea
Free Shipping & Returns
$147.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 208VAC
- Material Nickel Chromium Alloy
- For Use With Mfr. No. OCH-57
- kW 3
- Remarks Requires 1 Heating Element
Product Information
- Brand Fostoria
- MFR # 671-5060
- Zoro # G1409642
- UPC # 686334441667
- Country of Origin Thailand
- Category Electric Infrared Heater Accessories
Dimensions
Overall Dimensions - Dia. x L | 5/8 in x 50-11/16 in |
Overall Length | 50 3/4 in |
Diameter | 5/8 in |
Details
Heater Voltage | 208VAC |
Material | Nickel Chromium Alloy |
Item | Electric Infrared Tubular Heater Element |
For Use With | Mfr. No. OCH-57 |
kW | 3 |
Remarks | Requires 1 Heating Element |
Includes | 10-32 Threaded Termination with Nuts |
Watts | 3000 |
Heater Mounting Position | Horizontal Burn |
Color | Frosted |
Amperage | 14.4 A |
Voltage | 208V AC |
Fits Heater Type | Fostoria's Electric Infrared Heater Series |
Connection Type | Terminals |
Voltage Regulation | 0.02 |
Wattage Output | 3,000 W |
Description
Electric Infrared Tubular Heater Element, For Use With Mfr. No. OCH-57, Overall Length 50 3/4 in, Diameter 5/8 in, Connection Type Terminals, Voltage 208V AC, Wattage Output 3,000 W, Frosted, Fits Heater Type Fostoria's Electric Infrared Heater Series, Heater Mounting Position Horizontal Burn, Voltage Regulation 0.02, Amperage 14.4 A, Nickel Chromium Alloy, Includes 10-32 Threaded Termination with Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 18 in. Dia. (ARD18TZ)
- JOHNSON CONTROLS Pressure Control, SPST, Auto, Threaded (P70CA-61C)
- HONEYWELL THERMAL SOLUTIONS L404F1409 Pressuretrol 2-15 (L404F1409)
- RHEEM 43-25133-07 Capacitor 50/3/370 (43-25133-0)
- FOSTORIA Heating Element, Horizontal, 1kW (671-5056)
- FOSTORIA Heating Element, 2.5kW (630-25489)
- FOSTORIA Ruby Red Sleeve, 38-3/4 In. L (31941009)
- FOSTORIA Heating Element, Horizontal, 1.5kW (671-3784)
- FOSTORIA Wire Guard, Stainless Steel (CHWG-463)
- FOSTORIA Heating Element, 1.6kW (630-16489)
- SOLAIRA Occupancy Sensor, 240V (SMRTVTEM-R)
- Fostoria Electric Heater Accessories