Shop All Electric Infrared Heater Accessories
Fostoria
Heating Element, Horizontal, 1.5kW
Mfr # 671-3784
Zoro # G1557385
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120VAC
- Material Nickel Chromium Alloy
- For Use With Mfr. No. OCH-46
- Includes 10-32 Threaded Termination with Nuts
- Watts 1500
Product Information
- Brand Fostoria
- MFR # 671-3784
- Zoro # G1557385
- Country of Origin Thailand
- Category Electric Infrared Heater Accessories
Dimensions
Diameter | 5/8 in |
Overall Length | 39 3/4 in |
Overall Dimensions - Dia. x L | 5/8 in x 39-11/16 in |
Details
Heater Voltage | 120VAC |
Material | Nickel Chromium Alloy |
Item | Electric Infrared Tubular Heater Element |
For Use With | Mfr. No. OCH-46 |
Includes | 10-32 Threaded Termination with Nuts |
Watts | 1500 |
Remarks | Requires 1 Heating Element |
kW | 1.5 |
Voltage | 120V AC |
Amperage | 12.5 A |
Connection Type | Terminals |
Voltage Regulation | 0.02 |
Heater Mounting Position | Horizontal Burn |
Color | Frosted |
Wattage Output | 1,500 W |
Fits Heater Type | Fostoria's Electric Infrared Heater Series |
Description
Electric Infrared Tubular Heater Element, For Use With Mfr. No. OCH-46, Overall Length 39 3/4 in, Diameter 5/8 in, Connection Type Terminals, Voltage 120V AC, Wattage Output 1,500 W, Frosted, Fits Heater Type Fostoria's Electric Infrared Heater Series, Heater Mounting Position Horizontal Burn, Voltage Regulation 0.02, Amperage 12.5 A, Nickel Chromium Alloy, Includes 10-32 Threaded Termination with Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEDYNE LAARS Pump and Motor, 1/3 HP (RA2117201)
- FROST KING Deflector Air Basebord 10-14In (HD5)
- YORK GageLiquidLevelSightFront (026-37571-000)
- DAYTON Blower, 15 5/8 In (7C325)
- FOSTORIA Disconnect Switch, 6 In. W, 4 In. D (DC-SK-1)
- FOSTORIA Wire Guard, Stainless Steel (OCHWG-46)
- FOSTORIA Tip Over Switch, Aluminum (TO-SK-1)
- FOSTORIA Ruby Red Sleeve, 24-1/4 In. L (31940009)
- FOSTORIA Wire Guard, Nickel Plated Steel (MMWG-46)
- FOSTORIA Heating Element, Horizontal, 3.65kW (630-36489)
- SOLAIRA Occupancy Sensor, 240V (SMRTVTEM-R)
- Fostoria Electric Heater Accessories