Shop All Electric Infrared Heater Accessories
Fostoria
Heating Element, Horizontal, 1.43kW
Mfr # 671-5057
Zoro # G2363715
Free Shipping & Returns
$112.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240VAC
- Material Nickel Chromium Alloy
- For Use With Mfr. No. CH-6424-1C
- Includes 3 in Wire Leads
- Remarks Requires 4 Heating Elements
Product Information
- Brand Fostoria
- MFR # 671-5057
- Zoro # G2363715
- Country of Origin Thailand
- Category Electric Infrared Heater Accessories
Dimensions
Overall Dimensions - Dia. x L | 5/8 in x 27-15/16 in |
Diameter | 5/8 in |
Overall Length | 27 3/8 in |
Details
Heater Voltage | 240VAC |
Material | Nickel Chromium Alloy |
Item | Electric Infrared Tubular Heater Element |
For Use With | Mfr. No. CH-6424-1C |
Includes | 3 in Wire Leads |
Remarks | Requires 4 Heating Elements |
Watts | 1430 |
kW | 1.43 |
Wattage Output | 1,425 W |
Voltage Regulation | 0.02 |
Connection Type | 5-1/2 in Pigtail |
Heater Mounting Position | Horizontal Burn |
Voltage | 240V AC |
Amperage | 5.9 A |
Fits Heater Type | Fostoria's Electric Infrared Heater Series |
Color | Frosted |
Description
Electric Infrared Tubular Heater Element, For Use With Mfr. No. CH-6424-1C, Overall Length 27 3/8 in, Diameter 5/8 in, Connection Type 5-1/2 in Pigtail, Voltage 240V AC, Wattage Output 1,425 W, Frosted, Fits Heater Type Fostoria's Electric Infrared Heater Series, Heater Mounting Position Horizontal Burn, Voltage Regulation 0.02, Amperage 5.9 A, Nickel Chromium Alloy, Includes 3 in Wire Leads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fan Blade, 24 in., Aluminum, CW, 1/2 HP (9001566)
- AMERICAN LOUVER Eggcrate Panel, Plastic, Black, PK2 (TC-24-2448BK-2PK)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331020025)
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 2820/4020/5520 CFM (71565)
- FOSTORIA Wire Guard, Stainless Steel (OCHWG-57)
- FOSTORIA Recessed Mounting Frame, Stainless Steel (RMF-222-SS-A)
- FOSTORIA Heating Element, Horizontal, 1.6kW (630-16209)
- FOSTORIA Ruby Red Sleeve, 38-3/4 In. L (31941009)
- FOSTORIA Field Installed Cable Kit (SO 12/4)
- FOSTORIA Scr Power Controller-30Amp Max Open (18D-2-30CF OPEN)
- FOSTORIA Heating Element, Horizontal, 0.45kW (671-3454)
- Fostoria Electric Infrared Heater Accessories