Shop All Electric Infrared Heater Accessories
Fostoria
Heating Element, 3kW, Horizontal
Mfr # 671-3786
Zoro # G2122136
Free Shipping & Returns
$155.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240VAC
- Material Nickel Chromium Alloy
- For Use With Mfr. No. OCH-57
- kW 3
- Watts 3000
Product Information
- Brand Fostoria
- MFR # 671-3786
- Zoro # G2122136
- Country of Origin Thailand
- Category Electric Infrared Heater Accessories
Dimensions
Overall Dimensions - Dia. x L | 5/8 in x 50-11/16 in |
Overall Length | 50 3/4 in |
Diameter | 5/8 in |
Details
Heater Voltage | 240VAC |
Material | Nickel Chromium Alloy |
Item | Electric Infrared Tubular Heater Element |
For Use With | Mfr. No. OCH-57 |
kW | 3 |
Watts | 3000 |
Includes | 10-32 Threaded Termination with Nuts |
Remarks | Requires 1 Heating Element |
Heater Mounting Position | Horizontal Burn |
Voltage Regulation | 0.02 |
Voltage | 240V AC |
Color | Frosted |
Fits Heater Type | Fostoria's Electric Infrared Heater Series |
Amperage | 12.5 A |
Connection Type | Terminals |
Wattage Output | 3,000 W |
Description
Electric Infrared Tubular Heater Element, For Use With Mfr. No. OCH-57, Overall Length 50 3/4 in, Diameter 5/8 in, Connection Type Terminals, Voltage 240V AC, Wattage Output 3,000 W, Frosted, Fits Heater Type Fostoria's Electric Infrared Heater Series, Heater Mounting Position Horizontal Burn, Voltage Regulation 0.02, Amperage 12.5 A, Nickel Chromium Alloy, Includes 10-32 Threaded Termination with Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE MANUFACTURING Door Gasket, 19-3/8" x 54-1/4" (811134)
- SCHAEFER Blade Galvanized 36 In 3-Wing 1 In Bore (GFB-363P)
- MCDONNELL & MILLER Sa63-30 Float Assembly(For 63) (SA63-30)
- BELL & GOSSETT P05800 Gasket (P05800)
- FOSTORIA Heating Element, Horizontal, 0.55kW (671-3492)
- FOSTORIA Recessed Mounting Frame, Stainless Steel (RMF-222-SS-A)
- FOSTORIA Heating Element, Horizontal, 1.43kW (671-5057)
- FOSTORIA Scr Power Controller-30Amp Max Open (18D-2-30CF OPEN)
- FOSTORIA Ruby Red Sleeve, 24-1/4 In. L (31940009)
- FOSTORIA Wire Guard, Stainless Steel (CHWG-222)
- FOSTORIA Ruby Red Sleeve, 38-3/4 In. L (31941009)
- Fostoria Heaters & Furnaces