Shop All Electric Infrared Heater Accessories
Fostoria
Heating Element, 1.6kW
Mfr # 630-16489
Zoro # G2108023
Free Shipping & Returns
$159.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480VAC
- Material Quartz
- For Use With 223, Mfr. No. 222, MM-24A
- Watts 1600
- kW 1.6
Product Information
- Brand Fostoria
- MFR # 630-16489
- Zoro # G2108023
- UPC # 686334481731
- Country of Origin Thailand
- Category Electric Infrared Heater Accessories
Dimensions
Diameter | 3/8 in |
Overall Dimensions - Dia. x L | 3/8 in x 19-11/16 in |
Overall Length | 19 3/4 in |
Details
Heater Voltage | 480VAC |
Material | Quartz |
Item | Electric Infrared Tubular Heater Element |
For Use With | 223, Mfr. No. 222, MM-24A |
Watts | 1600 |
kW | 1.6 |
Amperage | 3.3 A |
Wattage Output | 1,600 W |
Includes | 5-1/2 in Wire Leads |
Fits Heater Type | Fostoria's Electric Infrared Heater Series |
Heater Mounting Position | Horizontal Burn |
Voltage Regulation | 0.02 |
Color | Clear |
Connection Type | 5-1/2 in Pigtail |
Voltage | 480V AC |
Description
Electric Infrared Tubular Heater Element, For Use With 223, Mfr. No. 222, MM-24A, Overall Length 19 3/4 in, Diameter 3/8 in, Connection Type 5-1/2 in Pigtail, Voltage 480V AC, Wattage Output 1,600 W, Clear, Fits Heater Type Fostoria's Electric Infrared Heater Series, Heater Mounting Position Horizontal Burn, Voltage Regulation 0.02, Amperage 3.3 A, Quartz, Includes 5-1/2 in Wire Leads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Galvanized Reducer (GV1415)
- VENSTAR Venstar 2H/1C, 1-Day Prog Thermostat (VST1700)
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 7 1/2 in H. (PVO-300)
- CADET MFG 120V36Base Elec Heater (5532)
- FOSTORIA Wire Guard, Stainless Steel (CHWG-222)
- FOSTORIA Heating Element, 2.5kW (630-25489)
- FOSTORIA Ruby Red Sleeve, 38-3/4 In. L (31941009)
- FOSTORIA Heating Element, Horizontal, 0.55kW (671-3492)
- FOSTORIA Heating Element, 3kW, Horizontal (671-3786)
- FOSTORIA Wire Guard, Stainless Steel (CHWG-463)
- DENDESIGNS 1500W Infrared Shop Heater (DE1340689)
- Fostoria Heaters & Furnaces