Shop All Electric Replacement Heater Elements
Fostoria
Heating Element, 1600-Watts, 240V, Mm-24A
Mfr # 631-16249
Zoro # G0552819
original price:
$179.99
8% off
new price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 223, Mfr. No. 222, MM-24A
- Diameter 3/8 in
- kW 1.60
- Heater Voltage 240VAC
- Remarks One, Two, or Three Elements are Required Per Heater
Product Information
- Brand Fostoria
- MFR # 631-16249
- Zoro # G0552819
- Country of Origin United States
- Category Electric Replacement Heater Elements
Dimensions
Diameter | 3/8 in |
Overall Dimensions - Dia. x L | 3/8 in x 19-11/16 in |
Overall Length | 19 3/4 in |
Details
Item | Electric Infrared Tubular Heater Element |
For Use With | 223, Mfr. No. 222, MM-24A |
kW | 1.60 |
Heater Voltage | 240VAC |
Remarks | One, Two, or Three Elements are Required Per Heater |
Includes | 5-1/2 in Wire Leads |
Voltage | 240V AC |
Wattage Output | 1,600 W |
Material | Quartz |
Color | Clear |
Connection Type | 5-1/2 in Pigtail |
Heater Mounting Position | Horizontal or Vertical Burn |
Fits Heater Type | Fostoria's Electric Infrared Heater Series |
Amperage | 6.7 A |
Voltage Regulation | 0.02 |
Description
Electric Infrared Tubular Heater Element, For Use With 223, Mfr. No. 222, MM-24A, Overall Length 19 3/4 in, Diameter 3/8 in, Connection Type 5-1/2 in Pigtail, Voltage 240V AC, Wattage Output 1,600 W, Clear, Fits Heater Type Fostoria's Electric Infrared Heater Series, Heater Mounting Position Horizontal or Vertical Burn, Voltage Regulation 0.02, Amperage 6.7 A, Quartz, Includes 5-1/2 in Wire Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZONEFIRST Damper, 20" x 12", Static Pressure Reg. (SPRD-20X12)
- YORK SOURCE1 Blw Assem WHsg Wheel Shaft And Brngs (S1-02642589000)
- GLOBAL INDUSTRIAL 208 / 230, Cooling with Heat BtuH, 24-3/16 in W. (292860)
- KOCH FILTER Fiberglass Filter, NH, MERV14, 24"x24"x12" (112-600-001)
- FOSTORIA Heating Element, 2500-Watts, 277V, Mm-33A (630-25279)
- FOSTORIA Heating Element, 1600-Watts, 277V, Mm-24A (630-16279)
- FOSTORIA Heating Element, 2500-Watts, 208V, Mm-33A (630-2520)
- FOSTORIA Quartz Tube, 1500W Output, 120 V AC (671-6258)
- FOSTORIA Heating Element, 2250-Watts, 480V, Och-57 (671-5058)
- FOSTORIA Heating Element, 2000-Watts, 277V, Och-46 (671-5018)
- TEMPCO Heating Element (CRT10100)
- Fostoria Electric Heaters & Accessories