Shop All Electric Infrared Heater Accessories
Fostoria
Field Installed Cable Kit, 600AC
Mfr # SO 8/4
Zoro # G1469221
product price: $288.00
/ea
Free Shipping & Returns
$288.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 600VAC
- Material Rubber
- For Use With Mfr. No. FSP-9520-3
- Standards UL/CSA
- Voltage 600V AC
Product Information
- Brand Fostoria
- MFR # SO 8/4
- Zoro # G1469221
- UPC # 686334880510
- Country of Origin United States
- Category Electric Infrared Heater Accessories
Dimensions
Cable Length | 25 ft |
Overall Depth | 3/4 in |
Overall Length | 25 ft |
Overall Height | 25 ft |
Overall Width | 3/4 in |
Details
Heater Voltage | 600VAC |
Material | Rubber |
Item | Field Installed Cable Kit |
For Use With | Mfr. No. FSP-9520-3 |
Standards | UL/CSA |
Voltage | 600V AC |
Includes | Cable Grip, Wire Sleeves |
Cable Type | 8/4 SO |
Amperage | 20 A |
Requires | Proper Electrical Capacity |
Color | Black |
Description
Field Installed Cable Kit, For Use With Mfr. No. FSP-9520-3, Includes Cable Grip, Wire Sleeves, Overall Height 25 ft, Overall Length 25 ft, Overall Width 3/4 in, Overall Depth 3/4 in, Standards UL/CSA, Voltage 600V AC, Amperage 20 A, Cable Type 8/4 SO, Cable Length 25 ft, Black, Material Rubber, Requires Proper Electrical Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Oil Pump Motor (30GX505673)
- ACCUMULAIR Pleated Air Filter, 16" x 20" x 2", 6 Pack (FB16X20X2_6)
- THERNLUND Db2 Duct Booster For Round Or (DB2)
- HONEYWELL Zd24X24Tz 24V Automatic (ZD24X24TZ)
- FOSTORIA Recessed Mounting Frame, Stainless Steel (RMF-222-SS-A)
- FOSTORIA Disconnect Switch, 6 In. W, 4 In. D (DC-SK-1)
- FOSTORIA Heating Element, Horizontal, 3.65kW (630-36489)
- FOSTORIA Heating Element, Horizontal, 1kW (671-5056)
- FOSTORIA Ruby Red Sleeve, 16-1/4 In. L (31939009)
- FOSTORIA Heating Element, 3kW, Horizontal (671-3786)
- FOSTORIA Heating Element, Horizontal, 1.5kW (671-3784)
- Fostoria Electric Heaters & Accessories