Shop All Electric Infrared Heater Accessories
Fostoria
Field Installed Cable Kit, 600AC, 25 ft. L
Mfr # SO 4/3
Zoro # G5192564
Free Shipping & Returns
$276.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 600VAC
- Material Rubber
- For Use With Mfr. No. FES-1524-1A, YES-1524-1A
- Standards UL/CSA
- Includes Cable Grip, Wire Sleeves
Product Information
- Brand Fostoria
- MFR # SO 4/3
- Zoro # G5192564
- UPC # 686334880534
- Country of Origin United States
- Category Electric Infrared Heater Accessories
Dimensions
Cable Length | 25 ft |
Overall Width | 1 in |
Overall Depth | 1 in |
Overall Height | 25 ft |
Overall Length | 25 ft |
Details
Heater Voltage | 600VAC |
Material | Rubber |
Item | Field Installed Cable Kit |
For Use With | Mfr. No. FES-1524-1A, YES-1524-1A |
Standards | UL/CSA |
Includes | Cable Grip, Wire Sleeves |
Cable Type | 4/3 SO |
Voltage | 600V AC |
Requires | Proper Electrical Capacity |
Amperage | 70 A |
Color | Black |
Description
Field Installed Cable Kit, For Use With Mfr. No. FES-1524-1A, YES-1524-1A, Includes Cable Grip, Wire Sleeves, Overall Height 25 ft, Overall Length 25 ft, Overall Width 1 in, Overall Depth 1 in, Standards UL/CSA, Voltage 600V AC, Amperage 70 A, Cable Type 4/3 SO, Cable Length 25 ft, Black, Material Rubber, Requires Proper Electrical Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATFAB Gas Vent Pipe (9321-316)
- AIR HANDLER 16x27-1/2x1 Synthetic Pleated Air Filter, MERV 8 (54FE87)
- AIR HANDLER Cartridge Air Filter, 24x24x12" (5W923)
- DAYTON Standard-Duty Industrial Fan 20" Oscillating, 115VAC, 3055/4700 CFM (7DD00)
- FOSTORIA Ground Fault Sensing Switch, 10-1/3 In. W (GF-SK-1)
- FOSTORIA Scr Power Controller-30Amp Max Open (18D-2-30CF OPEN)
- FOSTORIA Wire Guard, Stainless Steel (OCHWG-57)
- FOSTORIA Recessed Mounting Frame, Stainless Steel (RMF-222-SS-A)
- FOSTORIA Field Installed Cable Kit, 25 ft. L, 600AC (SO 14/4)
- FOSTORIA Heating Element, 1.6kW (630-16489)
- FOSTORIA Wire Guard, Stainless Steel (CHWG-222)
- Fostoria Electric Infrared Heater Accessories