Fostoria

Electric Infrared Heater, Ceiling, Suspended, Galvanized Steel, 3200 W (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Electric Infrared Heaters

Key Features

  • Indoor/Outdoor Usage Indoor/Outdoor
  • Heater Mounting Type Ceiling, Suspended
  • Includes (4) High Temperature Leads, 3 in Spacer Brackets, Elements
  • Watts 3200
  • BtuH Output 10,918
See all product information

Product Information

Dimensions

Length 24"
Width 15"
Height 11"
Overall Width 15 in
Overall Depth 11 in
Overall Dimensions - L x W x D 24 in x 15 in x 11 in
Overall Length 24 in

Description

Electric Infrared Heater, Overall Length 24 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 277V AC, Wattage Output 3200W, Beam Pattern 60 Degrees , Element Type Quartz Lamp, Housing Color Bronze, Housing Material Galvanized Steel, Mounting Type Recessed, Surface, Suspended, Heating Capacity 10,922 BtuH, Heating Method Radiant, Housing Finish High Temperature, Powder Coated, Electrical Connection Hardwired, Frequency 50/60Hz, Amperage 11.6A, NEMA Plug Configuration Hardwired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.