Shop All Electric Infrared Heaters
Fostoria
Electric Infrared Heater, Aluminum, 240V AC
Mfr # 223-60-THA-240V
Zoro # G5522432
product price: $1,399.99
/ea
Free Shipping & Returns
$1,399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (6) High Temperature Leads, 3 in Spacer Brackets, Elements, Guard
- Number of Lamps 3
- Beam Pattern 60 Degrees
- Housing Material Aluminum
- Element Type Quartz Lamp
Product Information
- Brand Fostoria
- MFR # 223-60-THA-240V
- Zoro # G5522432
- UPC # 686334489676
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Grille Width | 18 3/4 in |
Overall Length | 24 in |
Grille Height | 16 1/2 in |
Overall Dimensions - L x W x D | 24 in x 21-1/2 in x 11 in |
Overall Width | 21 1/2 in |
Overall Depth | 11 in |
Grille Depth | 1/8 in |
Description
Electric Infrared Heater, Overall Length 24 in, Overall Width 21 1/2 in, Overall Depth 11 in, Phase 1 or 3, Voltage 240V AC, Wattage Output 4800W, Beam Pattern 60 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Aluminum, Mounting Type Recessed, Surface, Suspended, Grille Depth 1/8 in, Grille Height 16 1/2 in, Grille Width 18 3/4 in, Grille Material Stainless Steel, Heating Capacity 16,832 BtuH, Heating Method Radiant, Housing Finish Nickel-Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Pleated Air Filter, 22" x 24" x 1", 4 Pack (KC22X24X1_4)
- ZORO SELECT Electric Heating Cable, 240VAC, 250 ft Length (13R087)
- CLEVELAND CONTROLS AirSwitch .05", WC, PR-V SPDT, DFS-221 (DFS-221)
- ROBERTSHAW Wire Adapter (10-258)
- FOSTORIA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 480V AC (FSA-4348-3)
- FOSTORIA Portable Heater, Aluminum, 240V AC (H95-FSP-3)
- FOSTORIA Infrared Quartz Electric Heater (H-90-342-TH)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-90-343-THSS)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 240 V (H-90-222-TH)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 208 V (F-30-222-TH)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-90-462-THSS)
- Fostoria Heaters & Furnaces