Shop All Portable Electric Heaters
Fostoria
Electric Infrared Heater, 240V AC, 1 Phase
Mfr # OCH2-66-240V-SS
Zoro # G4334058
product price: $552.32
/ea
Free Shipping & Returns
$552.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heating Method Radiant
- Includes (2) 2 ft Long Chains, (2) Spacer Brackets, (4) S Hooks, Heating Element
- Voltage 240V AC
- Standards ETL Listed for US & Canada
- Phase 1
Product Information
- Brand Fostoria
- MFR # OCH2-66-240V-SS
- Zoro # G4334058
- UPC # 686334491686
- Country of Origin United States
- Category Portable Electric Heaters
Dimensions
Overall Length | 66 in |
Overall Depth | 7 in |
Overall Width | 7 1/2 in |
Overall Dimensions - L x W x D | 66 in x 7-1/2 in x 7 in |
Description
Electric Infrared Heater, Overall Length 66 in, Overall Width 7 1/2 in, Overall Depth 7 in, Phase 1, Voltage 240V AC, Wattage Output 6000W, Beam Pattern 60 Degrees , Element Type Quartz Tube, Housing Color Silver, Housing Material 304 Stainless Steel, Mounting Type Surface, Suspended, Heating Capacity 20,478 BtuH, Heating Method Radiant, Housing Finish Stainless Steel, Electrical Connection Hardwired, Frequency 50/60Hz, Amperage 25A, NEMA Plug Configuration Hardwired
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Spa/Hot Tub Heater, Thermostat, 11-1/2 In (STX060U)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F832)
- DURAFLO Bathroom Exhaust Vent Brown (6011BR)
- DAYTON Square Fire/Smoke Damper, 11-3/4 In. H (3HGJ5)
- FOSTORIA Electric Infrared Heater, 480V AC, 1 Phase (OCH2-66-480V-SS)
- FOSTORIA Portable Electric Jobsite & Garage Heater, 208/240V AC, 1 Phase (HF684-TC)
- FOSTORIA Portable Electric Salamander Heater, 480V AC, 3 Phase (FES-6048-3)
- FOSTORIA Electric Infrared Heater, 240V AC, 1 Phase (OCH2-55-240V-SS)
- FOSTORIA Portable Electric Salamander Heater, 10kW, 240V AC, 1 Phase (FES-1024-1CA)
- FOSTORIA Electric Infrared Heater, 277V AC, 1 Phase (OCH2-66-277V-SS)
- VORNADO AIR Vornado Full Room Vortex Heater W/ Adjustable Thermostat, 120V, White, 1500 Watt (VH2)
- Fostoria Portable Electric Heaters