Shop All Push On Hose Fittings
Foster
NonSwivel Adapter, 1/4"MPT, 3/8"x11/16"
Mfr # 2D9
Zoro # G7576445
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/8"
- Material Brass
- Thread Size 3/8"x11/16"
- Thread Type Threaded
Product Information
- Brand Foster
- MFR # 2D9
- Zoro # G7576445
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/8"x11/16" |
Details
For Hose I.D. | 3/8" |
Material | Brass |
Thread Type | Threaded |
Item | NonSwivel Adapter,1/4"MPT,3/8"x11/16" |
Description
NonSwivel Adapter,1/4 In.MPT,3/8 In.x11/16 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S23AJSR05210A)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (45UZ33)
- RULAND Shaft Collar, Clamp, 1Pc, M24 x 3, Steel (MTCL-24-3-F)
- IGUS Clip Bearing, Plastic, 1/4 ID, PK5 (MCI-04-02)
- FOSTER Hose Stem, Series 210, 3/8" Auto Sockets (210-3703)
- FOSTER Plug, Reuse H-Clamp, 1/4"IDx5/8"OD, Brass (PB7-3B)
- FOSTER Hose Fittings, 1/8" NPT x 5/16" (M4)
- FOSTER Reuse Hose Clamp, 1/4x1/2", Brass/Steel (SB3-3)
- FOSTER Plug, Reuse Hose Clamp, 3/8"IDx11/16" OD (PD9-3)
- FOSTER NonSwivel Adapter, 1/4"MPT, 1/4x5/8" (2B7)
- SMC Male Branch Tee, 5/32 in., TubexMNPT (KQ2T03-33AS)
- Foster Push On Hose Fittings