Shop All Push On Hose Fittings
Foster
NonSwivel Adapter, 1/4"MPT, 1/4x5/8"
Mfr # 2B7
Zoro # G7576506
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/4"
- Material Brass
- Thread Size 1/4"x5/8"
- Thread Type Threaded
Product Information
- Brand Foster
- MFR # 2B7
- Zoro # G7576506
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4"x5/8" |
Details
For Hose I.D. | 1/4" |
Material | Brass |
Thread Type | Threaded |
Item | NonSwivel Adapter,1/4"MPT,1/4x5/8" |
Description
NonSwivel Adapter,1/4 In.MPT,1/4x5/8 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 20mm, 8 Bolt (B401020)
- FAG BEARINGS Radial Bearing, Double Row, 15mm Bore (2202-2RS-TVH)
- PBC LINEAR Pillow Block, 0.500 In Bore, 1.690 In L (P08)
- PARKER Hydraulic Hose Fitting, 3/4"-14, NPTF (30182-12-12B)
- FOSTER Swivel, Male To Female, 1/4"MPTx1/4"FPT (25US)
- FOSTER NonSwivel Adapter, 1/4"MPT, 3/8"x11/16" (2D9)
- FOSTER Hose Stem, SHD Series, 1/4" Plug (SHD16)
- FOSTER Push On Socket Hose Stem, 1/2"X3/8" (FS308P)
- FOSTER Hose Stem, Series 4, 3/8" Plugs (48-4)
- FOSTER Reuse Hose Clamp, 1/4x1/2", Brass/Steel (SB3-3)
- FESTO Push-In L-Fitting QSL-G1/4-10 (QSL-G1/4-10)
- Foster Push On Hose Fittings