Shop All Push On Hose Fittings
Foster
Hose Stem, Series 210, 1/4" Plugs
Mfr # 210-16
Zoro # G3487123
original price:
$3.57
16% off
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Pressure 300 psi
- Application Industrial
- Pipe Fitting Connection Type Clamp x Hose Barb
- Specific Pipe Fitting Shape Plug
Product Information
- Brand Foster
- MFR # 210-16
- Zoro # G3487123
- Country of Origin United States
- Category Push On Hose Fittings
Details
Material | Steel |
Max. Pressure | 300 psi |
Application | Industrial |
Pipe Fitting Connection Type | Clamp x Hose Barb |
Item | Hose Stem,Series 210,1/4" Plugs |
Specific Pipe Fitting Shape | Plug |
Description
Hose Stem,Series 210,1/4 In. Plugs
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 80 lb, 19,000vpm, 60psi (BV-130)
- DYNABRADE AIR LUBE 10W/NR ONE PINT (DB95842)
- SKF SKF 6006 2RS/C3, Single Row Ball Bearings (6006 2RS/C3)
- HYDAC 0080MA010BN Size 0080, 10 Micron Filter Element for Spin-on Filters (0080MA010BN)
- FOSTER Push-On Fitting, 3/8"NPTx3/8" (PM13)
- FOSTER Plug, Reuse Hose Clamp, 3/8"IDx11/16" OD (PD9-3)
- FOSTER Hose Stem, Series 2, 1/8" I.D., 1-Way Sockt (2022)
- FOSTER Hose Stem, Series 4, 3/8" Plugs (48-4)
- FOSTER Plug, Reuse H-Clamp, 1/4"IDx5/8"OD, Brass (PB7-3B)
- FOSTER Plug, Reuse H-Clamp, 1/4IDx5/8"OD SS303 (PB7-3S/S)
- FESTO Push-In L-Fitting QSL-1/2-10 (QSL-1/2-10)
- Foster Push On Hose Fittings