Shop All Carpet Tiles
Foss Floors
Distinction 24" x 24" N40 Taupe Carpet Tiles - 15PK
Mfr # 7HDMN4015PK
Zoro # G6591057
Free Shipping & Returns
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Hobnail
- Length 24''
- Width 24"
- Height 0.26"
- Warranty 5 year
Product Information
- Brand Foss Floors
- MFR # 7HDMN4015PK
- Zoro # G6591057
- UPC # 080321112057
- Country of Origin United States
- Category Carpet Tiles
Dimensions
Length | 24'' |
Width | 24" |
Height | 0.26" |
Details
Item | peel and stick carpet tile |
Color | Taupe |
Pattern | Hobnail |
Warranty | 5 year |
Pile Weight | 32 oz. |
Fiber Material | Polyethylene terephthalate |
Backing Material | Adhesive |
Application | Indoor/Outdoor/Commercial |
Coverage Area | 60.0 sq. ft. |
Description
peel and stick carpet tile, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES COMMERCIAL Solid Brass UL 150 Degree Door Viewer Oil Rubbed Bronze Finish (U696B10B)
- TRANS ATLANTIC CO. 5 in. Double Acting Spring Hinge in Galvan Neal (Set of 2) (DH-TAN5005-GV)
- NANO CLIP KeySmart Stainless Steel Silver Pocket/Purse Clip Keychain (KS801-SS)
- COMPONENT HARDWARE CP Die Cast Mechanical Latch With Straig (R35-1105)
- FOSS FLOORS Distinction 24" x 24" N29 Chestnut Carpet Tiles - 15PK (7HDMN2915PK)
- FOSS FLOORS Distinction 24" x 24" N66 Sky Grey Carpet Tiles - 15PK (7HDMN6615PK)
- FOSS FLOORS HIghland 18" x 18" N49 Espresso Carpet Tiles - 16PK (7ND4N4916PK)
- FOSS FLOORS Couture 24" x 24" N55 Ocean Blue Carpet Tiles - 15PK (7SDMN5515PK)
- FOSS FLOORS Riverside 18" x 18" N09 Black Ice Carpet Tiles - 16PK (7PD4N0916PK)
- FOSS FLOORS Couture 24" x 24" N09 Black Ice Carpet Tiles - 15PK (7SDMN0915PK)
- MOHAWK Mohawk Advance 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Replay (EB801-949)
- Foss Floors Carpet Tiles