Shop All Carpet Tiles
Foss Floors
Couture 24" x 24" N66 Sky Grey Carpet Tiles - 15PK
Mfr # 7SDMN6615PK
Zoro # G6590731
product price: $114.00
/pk 15, $7.60/ea
Free Shipping & Returns
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Barcode
- Length 24''
- Width 24"
- Height 0.26"
- Fiber Material Polyethylene terephthalate
Product Information
- Brand Foss Floors
- MFR # 7SDMN6615PK
- Zoro # G6590731
- UPC # 080321112521
- Country of Origin United States
- Category Carpet Tiles
Dimensions
Length | 24'' |
Width | 24" |
Height | 0.26" |
Details
Item | peel and stick carpet tile |
Color | Sky Grey |
Pattern | Barcode |
Fiber Material | Polyethylene terephthalate |
Warranty | 5 year |
Pile Weight | 32 oz. |
Application | Indoor/Outdoor/Commercial |
Backing Material | Adhesive |
Coverage Area | 60.0 sq. ft. |
Description
peel and stick carpet tile, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 7/8 in W (6230KA)
- PEMKO 8 ft. Aluminum Double Door Weatherstrip with 3/8" Brush Insert (GG18041DNB96)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37AB14CSTK626)
- BARSKA Key Box, Surface Mount, 1170 Key Cap. (CB12960)
- FOSS FLOORS Couture 24" x 24" N40 Taupe Carpet Tiles - 15PK (7SDMN4015PK)
- FOSS FLOORS Couture 24" x 24" N55 Ocean Blue Carpet Tiles - 15PK (7SDMN5515PK)
- FOSS FLOORS Couture 24" x 24" N29 Chestnut Carpet Tiles - 15PK (7SDMN2915PK)
- FOSS FLOORS Riverside 18" x 18" N09 Black Ice Carpet Tiles - 16PK (7PD4N0916PK)
- FOSS FLOORS HIghland 18" x 18" N29 Chestnut Carpet Tiles - 16PK (7ND4N2916PK)
- FOSS FLOORS Crochet 24" x 24" N66 Sky Grey Carpet Tiles - 15PK (7CDMN6615PK)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Brown, PK20 (31HL79)
- Foss Floors Carpet Tiles