Shop All Carpet Tiles
Foss Floors
Couture 24" x 24" N40 Taupe Carpet Tiles - 15PK
Mfr # 7SDMN4015PK
Zoro # G6590740
Free Shipping & Returns
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Barcode
- Length 24''
- Width 24"
- Height 0.26"
- Coverage Area 60.0 sq. ft.
Product Information
- Brand Foss Floors
- MFR # 7SDMN4015PK
- Zoro # G6590740
- UPC # 080321112446
- Country of Origin United States
- Category Carpet Tiles
Dimensions
Length | 24'' |
Width | 24" |
Height | 0.26" |
Details
Item | peel and stick carpet tile |
Color | Taupe |
Pattern | Barcode |
Coverage Area | 60.0 sq. ft. |
Warranty | 5 year |
Pile Weight | 32 oz. |
Fiber Material | Polyethylene terephthalate |
Application | Indoor/Outdoor/Commercial |
Backing Material | Adhesive |
Description
peel and stick carpet tile, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Coat Hook Single 7/8 Inch Center to Center (P25021-CH)
- KARP Insulated Fire Rated Access Door, KRP-150FR Keyed Paddle Latch Prime 18x18 (KRPP1818PH)
- HARDWARE RESOURCES 18" Deepx3-1/2"High DURA-CLOSE Metal Drawer Box System, incorporates USE58-500 Series Undermount (MDB500-089-18GR)
- PRIME-LINE 72x38 Chan GRY Snap (P 8053)
- FOSS FLOORS Couture 24" x 24" N17 Mocha Carpet Tiles - 15PK (7SDMN1715PK)
- FOSS FLOORS Couture 24" x 24" N66 Sky Grey Carpet Tiles - 15PK (7SDMN6615PK)
- FOSS FLOORS Couture 24" x 24" N29 Chestnut Carpet Tiles - 15PK (7SDMN2915PK)
- FOSS FLOORS HIghland 18" x 18" N29 Chestnut Carpet Tiles - 16PK (7ND4N2916PK)
- FOSS FLOORS Distinction 24" x 24" N40 Taupe Carpet Tiles - 15PK (7HDMN4015PK)
- FOSS FLOORS Crochet 24" x 24" N66 Sky Grey Carpet Tiles - 15PK (7CDMN6615PK)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Earth Tone (EB300-869)
- Foss Floors Carpet Tiles