Shop All Trash Bags
Fortune Plastic
Trash Bags, 37 in x 30 in, 0.315 mm, 500 PK
Mfr # CRHD3037R
Zoro # G200534173
product price: $49.99
/pk 500, $0.10/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.315 mm
- Size 37 in x 30 in
- Width 37 in
- Height 30 in
- Bags Per Roll 500
Product Information
- Brand Fortune Plastic
- MFR # CRHD3037R
- Zoro # G200534173
- Country of Origin Unknown
- Category Trash Bags
Dimensions
Size | 37 in x 30 in |
Width | 37 in |
Height | 30 in |
Details
Thickness | 0.315 mm |
Item | Trash Bags |
Bags Per Roll | 500 |
Description
High density can liner; 30 gal capacity; 30 in x 37 in; 8 Mic; Puncture resistance with less stretch; Can withstand temperatures from -40° to 212°F; USDA/FDA approved; Leak resistant; Star sealed bottom; Sold by the case of 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Car Wash Mop Replacement Head (MH-100)
- GLOBAL INDUSTRIAL Dome Lid, Gray, Plastic (641433GY)
- FEBREZE AIR, Lavender, 8.8 oz Aerosol, PK6 (62970)
- R3 REDISTRIBUTION 32 Oz Fresh Clean Scent Clean Shower Daily Shower Clean (R3310490)
- FORTUNE PLASTIC Trash Bags, 250 PK (SPCRHD4048X)
- FORTUNE PLASTIC 45 Gallon Bio Bag - Roll (FP-BIO4685R)
- BOARDWALK 10 gal Trash Bags, 48 in x 23 in, 0.35 mil, Black, 500 PK (H4823RKKR01)
- HERITAGE Trash Bags, 0.43 mil (11 Micron), Natural, 10 PK (HERZ8048MNR01)
- HERITAGE BAG Heritage Bag HERA8046PR 1.3 mil Red Biohazard Can Liners; 200 Per Carton (HERA8046PR)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Medium-Duty, 11 microns, Black, 500 PK (S334011K)
- HERITAGE 30 gal Trash Bags, 30 in x 36 in, Premium, 0.65 mil, Clear, 250 PK (H6036HC)
- Fortune Plastic Trash Bags