Shop All Lab Needles & Syringes
Fortuna
Reusable Glass Syringe, Glass Luer, 2 mL
Mfr # 7.102-27
Zoro # G4824084
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Glass Luer
- Capacity 2 mL
- Material Borosilicate Glass
- Replaceable Tip No
- For Use With Sharp, Tri-Bevel Needles
Product Information
- Brand Fortuna
- MFR # 7.102-27
- Zoro # G4824084
- Country of Origin Italy
- Category Lab Needles & Syringes
Details
Item | Reusable Glass Syringe |
Type | Glass Luer |
Capacity | 2 mL |
Material | Borosilicate Glass |
Replaceable Tip | No |
For Use With | Sharp, Tri-Bevel Needles |
Color | Clear |
Tip Material | Borosilicate Glass |
Standards | ISO Certified |
Capacity - English | 0.08 fl oz |
Capacity - Metric | 2 mL |
Plunger Material | Borosilicate Glass |
Individually Packaged | Yes |
Compatible Needles | Sharp, Tri-Bevel Needles |
Barrel Material | Borosilicate Glass |
Includes Needles | No |
Reusable | Reusable |
Includes Graduations | Yes |
Syringe Type | Luer Slip |
Features | For Laboratory and Veterinary Use Only |
Attachment Type | Luer Slip |
Description
Reusable Glass Syringe, Capacity - Metric 2 mL, Syringe Type Luer Slip, Barrel Material Borosilicate Glass, Tip Material Borosilicate Glass, Replaceable Tip No, Compatible Needles Sharp, Tri-Bevel Needles, Capacity - English 0.08 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material Borosilicate Glass, Individually Packaged Yes, Reusable Reusable, Attachment Type Luer Slip, Material Borosilicate Glass, Color Clear, Features For Laboratory and Veterinary Use Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Excursion-Trac Datalogging Low (98768-54)
- WALTER SURFACE TECHNOLOGIES Pilot Pin, 1/2" to 2-3/8" dia., 1" D (05Z001)
- WHEATON Bottle, Wide Mouth, PK24 (W216929)
- COREPOINT SCIENTIFIC Cell Divider, 9/9 Grid, Nor-Lake Freezers (ND81)
- FORTUNA Glass Syringe, Metal Luer Lock, 20 mL (7.140-41)
- FORTUNA Glass Syringe, Metal Luer Lock, 3 mL (7.140-29)
- FORTUNA Reusable Glass Syringe, Glass Luer, 1 mL (7.102-21)
- FORTUNA Reusable Glass Syringe, Glass Luer, 30 mL (7.102-44)
- FORTUNA Glass Syringe, Metal Luer Lock, 1 mL (7.140-21)
- FORTUNA Reusable Glass Syringe, Glass Luer, 10 mL (7.102-37)
- SCILOGEX LABORATORY Plastic Syringes, Sterile, 25ml, 25/PK (256124)
- Fortuna Lab Needles & Syringes