Shop All Lab Needles & Syringes
Fortuna
Reusable Glass Syringe, Glass Luer, 100 mL
Mfr # 7.102-51
Zoro # G4824145
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Glass Luer
- Capacity 100 mL
- Material Borosilicate Glass
- For Use With Sharp, Tri-Bevel Needles
- Replaceable Tip No
Product Information
- Brand Fortuna
- MFR # 7.102-51
- Zoro # G4824145
- Country of Origin India
- Category Lab Needles & Syringes
Details
Item | Reusable Glass Syringe |
Type | Glass Luer |
Capacity | 100 mL |
Material | Borosilicate Glass |
For Use With | Sharp, Tri-Bevel Needles |
Replaceable Tip | No |
Color | Clear |
Tip Material | Borosilicate Glass |
Includes Graduations | Yes |
Includes Needles | No |
Individually Packaged | Yes |
Compatible Needles | Sharp, Tri-Bevel Needles |
Capacity - English | 3.38 fl oz |
Reusable | Reusable |
Standards | ISO Certified |
Features | For Laboratory and Veterinary Use Only |
Plunger Material | Borosilicate Glass |
Capacity - Metric | 100 mL |
Attachment Type | Luer Slip |
Barrel Material | Borosilicate Glass |
Syringe Type | Luer Slip |
Description
Reusable Glass Syringe, Capacity - Metric 100 mL, Syringe Type Luer Slip, Barrel Material Borosilicate Glass, Tip Material Borosilicate Glass, Replaceable Tip No, Compatible Needles Sharp, Tri-Bevel Needles, Capacity - English 3.38 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material Borosilicate Glass, Individually Packaged Yes, Reusable Reusable, Attachment Type Luer Slip, Material Borosilicate Glass, Color Clear, Features For Laboratory and Veterinary Use Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWK LIFE SCIENCES Threaded Mojonnier Fat Extraction Flask (617600-24410)
- CHEMGLASS Sleeve, Joint, 45/50 (CG-116-19)
- LAB ARMOR LAB ARMOR BEADS 8 LITER (42370-008)
- YSI Lab Meter, pH 0.000 to 14.000/ORP (626570)
- FORTUNA Glass Syringe, Metal Luer Lock, 50 mL (7.140-45)
- FORTUNA Glass Syringe, Metal Luer Lock, 5 mL (7.140-33)
- FORTUNA Reusable Glass Syringe, Glass Luer, 10 mL (7.102-37)
- FORTUNA Reusable Glass Syringe, Glass Luer, 50 mL (7.102-45)
- FORTUNA Glass Syringe, Metal Luer Lock, 10 mL (7.140-37)
- FORTUNA Reusable Glass Syringe, Glass Luer, 20 mL (7.102-41)
- HENKE-JECT Disp Syringe, Luer Slip, 10 mL, PK100 (5100.000V0)
- Fortuna Lab Needles & Syringes