Shop All Farm Animal Supplies
Fortress Industries Llc
Fortex Industries Inc Tote Max- Hot Pink 17x11x11 Inch - 1300712
Mfr # 380624
Zoro # G803704447
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fortress Industries Llc
- MFR # 380624
- Zoro # G803704447
- UPC # 12891440124
- Country of Origin China
- Category Farm Animal Supplies
Description
TOTE MAXPractical high handle design maximizes usefulness ideal for stable, home, shop, or garden. Multi-use tote box. Useful side pocket compartments are ideal for storing small objects clever central underside channeling designed to inter. Designed with a tall handle providing easy access even when carrying tall bottles and cans.
UPC : 012891440124
Color : HOT PINK
Size : 17X11X11 INCH
Length : 17.25
Width : 11.13
Height : 11
Product Type : Equine Grooming - Totes / Totes
Shipping Dimensions: 17.25x11.13x11
UPC : 012891440124
Color : HOT PINK
Size : 17X11X11 INCH
Length : 17.25
Width : 11.13
Height : 11
Product Type : Equine Grooming - Totes / Totes
Shipping Dimensions: 17.25x11.13x11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWTRON Adhesive Fly Board, 7 1/2x15 1/2 In, PK12 (GB440)
- OREGON Gator G3 Blade, 21-9/16 " L, 2.25 " W (96-362)
- MTD Asm Fuel Cap 43Mm (791-182271)
- FISKARS Hose Commrcl Red3/4X50 (840501-1004)
- FORTRESS INDUSTRIES LLC Fortex Industries Tote Max Green - TOTE MAX (280712)
- STEARNS PACKAGINGRPORATION GAL Iodine Udder Wash (1205373)
- ORVUS Orvus W A Paste 7-1/2 lb. (1621)
- JACKS Jacks 10276-RE Lunge Cotton Webbing Line - Red (10276-RE)
- SCOUT & ZOES Scout & Zoe's Chicken Tidbits 4 oz. (4149)
- JACKS IMPORTS Elastoplus 3" x 5 yards (1286-3)
- CHICKEN GUARDIAN Chicken Guardian 248775 Chicken Guard Premium Automatic Coop Door Kit (248775)
- Fortress Industries Llc Farm Animal Supplies