Shop All Buckets & Mop Pails
Fortress Industries Llc
Fortex Industries Inc Rubber Pail- Black 10 Quart - N200 BLACK
Mfr # 380578
Zoro # G103963292
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fortress Industries Llc
- MFR # 380578
- Zoro # G103963292
- UPC # 12891104019
- Country of Origin China
- Category Buckets & Mop Pails
Description
RUBBER PAILThe strongest and sturdiest pails on the market. Fortex s pails are ideal for farm, construction or industrial use. 00% reinforced rubber composition makes these products extremely resistant to cold (sub zero) weather cracking.
UPC : 012891104019
Color : BLACK
Size : 10 QUART
Length : 12.75
Width : 11.5
Height : 9
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Bucket General
Shipping Dimensions: 12.75x11.5x9
UPC : 012891104019
Color : BLACK
Size : 10 QUART
Length : 12.75
Width : 11.5
Height : 9
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Bucket General
Shipping Dimensions: 12.75x11.5x9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2XL Gym Wipes, Wet Wipes, 700 Wipes/Bag, 12 1/2 in x 11 in, Quat, Unscented, 4 Pack (2XL38)
- MIDWEST RAKE Speed Squeegee, 18 in, Flat Stiff (47750)
- LYSOL Complete Clean No Scent Toilet Bowl Cleaner 24 oz Liquid (1920098014)
- DIAMABRUSH Clutch Plate, 5 in. (P-200)
- FORTRESS INDUSTRIES LLC Fortex Industries Pail Blue 8 Quart - N400-8 (280054)
- VESTIL Galvanized Steel Bucket BKT-GAL-325 3-1/4 Gallon Capacity (BKT-GAL-325)
- PERFECT CLEAN Bucket Small Wiper Blue (CTA125-B)
- QT DOG QT Dog SS0146 16 Quart Bucket - Stainless Steel (SS0146)
- BEHRENS 3 1/2 gal Round Bucket, 12 3/4 in Dia, Silver, Galvanized Steel (1214)
- WORLD ENTERPRISES Bucket, 14.5 in H, Lime Green (5LIGRN)
- PURAPAIL Pail Utility 6 qt. Red Sanitizing, PK12 (5506-6S)
- Fortress Industries Llc Floor Mops, Buckets & Wringers