Shop All Buckets & Mop Pails
Fortress Industries Llc
Fortex Industries Inc Flatback Bucket- Purple 8 Quart - FB-108 PURPLE
Mfr # 383588
Zoro # G103963261
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fortress Industries Llc
- MFR # 383588
- Zoro # G103963261
- UPC # 12891290224
- Country of Origin China
- Category Buckets & Mop Pails
Description
FLATBACK BUCKET8 quart capacity flatback bucket.
UPC : 012891290224
Color : PURPLE
Size : 8 QUART
Length : 11.25
Width : 12.5
Height : 9
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Flatback
Shipping Dimensions: 11.25x12.5x9
UPC : 012891290224
Color : PURPLE
Size : 8 QUART
Length : 11.25
Width : 12.5
Height : 9
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Flatback
Shipping Dimensions: 11.25x12.5x9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Gum Rubber Refill for Squeegee, 24" (GG287)
- OIL-DRI Absorbent Roll, 33 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (L91006G)
- ZEP Zep No Scent House and Siding Pressure Wash 1 gal Liquid (ZUVWS128)
- BEST SANITIZERS 1250 ml Foam Hand Soap Cartridge (SO10061)
- FORTRESS INDUSTRIES LLC Fortex Industries Pail Blue 8 Quart - N400-8 (280054)
- BEHRENS 3/4 gal Round Bucket, 7 1/4 in Dia, Silver, Galvanized Steel (B325)
- BEHRENS Tub Low-Flat Hot-Dip Stl 2Qt (102LFT)
- UNGER QB220 ProBucket 6 Gallon Window Cleaning Bucket (905QB220)
- LEAKTITE Leaktite 05GLCLR 5 Gallons Natural Multi Mix Bucket (209040)
- WORLD ENTERPRISES Round Bucket Set Purple and White (5PPL,345WHY)
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, Red, Polypropylene (48LY97)
- Fortress Industries Llc Floor Mops, Buckets & Wringers