Shop All Pet Bowls & Feeders
Fortress Industries Llc
Fortex Industries Inc Feeder Pan Cr650- Black 6.5 Gallon - CR650
Mfr # 380575
Zoro # G003870263
product price: $58.65
/ea
$58.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fortress Industries Llc
- MFR # 380575
- Zoro # G003870263
- UPC # 12891135013
- Country of Origin China
- Category Pet Bowls & Feeders
Description
FEEDER PAN CR650Multiple feeding of animals, salt and mineral feeders, ceramic tile soaking and other farming and industrial chores. Ideal for general and industrial use. Rubber over the fence feeder.
UPC : 012891135013
Color : BLACK
Size : 6.5 GALLON
Length : 17.5
Width : 17.5
Height : 8.5
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Tubs
Shipping Dimensions: 17.5x17.5x8.5
UPC : 012891135013
Color : BLACK
Size : 6.5 GALLON
Length : 17.5
Width : 17.5
Height : 8.5
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Tubs
Shipping Dimensions: 17.5x17.5x8.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Cover & Tube (36558)
- SIMPSON Spray Tips, 0/15/25/40 Deg. Soap, 4.0 (80158)
- BELL LABORATORIES iQ Sensing Protecta Evo Express Tray Bait Station (IQ9307)
- AIC REPLACEMENT PARTS 717-1554 917-1554 Pinion Gear & Bushing 941-0656A 741-0656A (717-1554-BSHNGKIT)
- FORTRESS INDUSTRIES LLC Fortex Industries Inc Feeder Pan Cr350- Black 3.5 Gallon - CR350 (380574)
- PETOSKEY PLASTICS FG-P9921-01 TALL KITCHEN DRAWSTRING 13GAL 70BX (FG-P9921-01N)
- MILLER MFG CO Miller Mfg Co Inc Flip-top Poultry Feeder- Lime Green 20 Inch - 820LIMEGREEN (957684)
- TARHONG Carmel Medallion Pet Bowl Medium - Turquoise Set of 2 (PVA3071PBMRT)
- FARM INNOVATORS Farm Innovators H-4815 Floating De-Icer; 1500W (187555)
- PRESTIGE Prints Blue Plain Rubber 1 Feeder Mat For All Pets (A00258)
- VAN NESS 8 oz Stainless Steel Cat Dish (79441002430)
- Fortress Industries Llc Pet Bowls & Feeders