Shop All Garden Hoses
Forsaflex
Garden Hose
Mfr # PGH-100-RD
Zoro # G111327642
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 5/8 in
- Temp. Range -20 Degrees to 158 Degrees F
- Fitting Size 5/8 in x 5/8 in
Product Information
- Brand Forsaflex
- MFR # PGH-100-RD
- Zoro # G111327642
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 100 ft |
Fitting Size | 5/8 in x 5/8 in |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Hose Configuration | Coupled Assembly |
Item | Garden Hose |
Temp. Range | -20 Degrees to 158 Degrees F |
Fitting Material | Brass |
Hose Color | Red |
Max. Working Pressure @ 70 F | 100 psi |
Kink Resistant | Yes |
Features | 35% to 50% Lighter than the Average Garden Hose, Ideal for Residential and Light Commercial Users, Maintains Flexibility in Cold Temperatures, Suited for Washing Cars, RVs or Boats and also Wash-Down use in Industrial Plants, Horse Barns, and Landscape Applications |
Hose Fitting A Type | MGHT |
Compatible Chemicals | Water |
Hose Tube Material | TPE |
Hose Reinforcement Material | Polypropylene |
Hose Fitting B Material | Brass |
Hose Cover Material | TPE |
Hose Fitting B Type | FGHT |
For Media Type | Water |
Hose Fitting A Material | Brass |
Description
Item Garden Hose, Compatible Chemicals Water, Features 35 Percent to 50 Percent Lighter than the Average Garden Hose, Ideal for Residential and Light Commercial Users, Maintains Flexibility in Cold Temperatures, Suited for Washing Cars, RVs or Boats and also Wash-Down use in Industrial Plants, Horse Barns, and Landscape Applications, Fitting Material Brass, Fitting Size 5/8 in x 5/8 in, Fitting Type MGHT x FGHT, For Media Type Water, Garden Hose Type Water Hose, Hose Color Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFIELDS P-Gl08 Lone Wolf Gate Latch (SLS-SA27055)
- MTD Cable-Drive Contro (946-04343)
- LOGO BRANDS Kansas Bleacher Cushion (157-71B)
- AFTERMARKET SureFit 50400767 Clutch Drive Belt Fits John Deere M174026 (LAB40-0572)
- CONTINENTAL Mop Sink Hose (CWH058-05F)
- ZORO SELECT Water Hose, Reniforced PVC, 5/8" ID, 15ft L (SN58R015)
- BLOOM 3/8 in. D X 50 ft. L Light Duty Expandable Coil Garden Hose (70285BL)
- FISKARS Hose Soakr Flat 5/8X25 (870251-1001)
- COLORITE-SWAN .63in. x 100ft. Soft & Supple Garden Hose (CO310057)
- CONTINENTAL Garden Hose, 5/8" ID x 25 ft., Black, Burst Pressure: 600 psi (CWH058-25-G)
- CONTINENTAL Water/Garden Leader Hose (CWH075-03FF)
- Forsaflex Garden Hoses