Shop All Range Hoods
Forno
Siena 36In. Wall Mount Range Hood with Baffle Filters
Mfr # FRHWM5084-36
Zoro # G510544466
product price: $658.99
/ea
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 30"
- Width (In.) 36"
- Depth (In.) 19.1"
- Voltage 120
- Length 36"
Product Information
- Brand Forno
- MFR # FRHWM5084-36
- Zoro # G510544466
- UPC # 686136950077
- Country of Origin China
- Category Range Hoods
Dimensions
Height (In.) | 30" |
Width (In.) | 36" |
Depth (In.) | 19.1" |
Length | 36" |
Details
Item | Siena 36" Wall Mount Range Hood with Baffle Filters |
Voltage | 120 |
Material | Stainless Steel |
Features | 4 Speed Push Button Control, Timer, 2 Surface Lights, Ducted Exhaust, Baffle Filters |
Filter Care | Reusable - Place in Dishwasher - Fully Submersible |
Style | Chimney |
Ventilation Power | 450 CFM |
Noise Level | 25 dB to 65 dB |
Description
This ceiling chimney-style vent is constructed from high grade stainless steel for durability. Includes a 4 speed touch control panel with timer, fan speed indicator and two halogen lights. The 450 CFM motor pulls smoke, fumes and odors away from the cooking area. Its easy to clean filters trap grease and oil particles.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cooler Control 9531, 72-1/2 (38898)
- MARKET FORGE Liquid Level Control (97-5948)
- DEXTER RUSSELL Flexible Pan Scraper 3 In (50401)
- SILVER KING Gasket, 26 3/4 in. x 28 1/8 in. (10310-04)
- FORNO Campobasso 30In. Wall Mount Range Hood with Hybrid Filter (FRHWM5010-30)
- FORNO Savona 36In. Wall Mount Range Hood w/Hybrid Filters & Back Splash (FRHWM5029-36HB)
- FORNO Savona 48In. Wall Mount Range Hood w/Hybrid Filters & Back Splash (FRHWM5029-48HB)
- FORNO Siena 30In. Wall Mount Range Hood with Baffle Filters (FRHWM5084-30)
- DAYTON Digital Temperature Interlock Sensor (48C177)
- BROAN -Nutone Microtek 413 Series Non-Ducted Charcoal Range Hood Filter (41F)
- ALMO High Capacity 1200 CFM Steel Roof Cap for Range Hoods and Ventilation Fans - Black Finish (437)
- Forno Range Hoods