Shop All Refrigerators
Forno
Refrigerator 22.2 CU.FT Bottom Mount Combo
Mfr # FFFFD1948-48S
Zoro # G110544453
product price: $3,550.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$3,550.99
Free 30-Day Returns
Key Features
- Refrigerator Style Side by Side / Bottom Mounted
- Overall Depth 26"
- Width 46.4"
- Overall Height 72.9"
- Voltage 115V
Product Information
- Brand Forno
- MFR # FFFFD1948-48S
- Zoro # G110544453
- UPC # 686136919005
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 26" |
Width | 46.4" |
Overall Height | 72.9" |
Length | 46.4" |
Details
Refrigerator Style | Side by Side / Bottom Mounted |
Refrigerator Item | Refrigerator 22.2 CU.FT Bottom Mount Combo |
Voltage | 115V |
Finish | Stainless VCM |
Construction Material | Metal |
Features | Frost-Free, Fast Freeze, Intelligence Chip Temperature Control, Interior Light, Touch Control, Door Open Alarm, Child Lock, Vacation Mode |
Total Capacity | 22.2 Cu. Ft. |
Temperature Range (F) | -40 to 50°F |
Door Orientation | Reversible |
Interior | 8 Adjustable Glass Shelves, Crisper Drawers |
Installation | Freestanding |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING KOOKER Cast Iron, Round Griddle, 10.5" (CIRG10S)
- CONTINENTAL REFRIGERATION Richlite Cutting Board, 1/2", 10"x48" (5-255)
- ALLPOINTS Allpoints 42-1732 On/Off Lighted Rocker Switch - 20A/125V, 10A/250V (421732)
- ELECTROLUX Pressure Switch, Gp600 (0C6217)
- FORNO Moena 36In. French Door Stainless Steel Refrigerator Grill Trim (FFRBI1820-40SG)
- FORNO Refrigerator 11.1 CU.FT Bottom Mount (FFFFD1948-24RS)
- FORNO Cologne 30In. Freestanding Stainless Steel Refrigerator (FFRBI1821-30S)
- FORNO Azienda Dual Temperature Zone Wine Cooler -108 Bottles (FWCDR6628-24S)
- FORNO No Frost Refrigerator 31In. French Door Stainless Steel w/Ice Maker (FFFFD1974-31SB)
- FORNO Rizzuto 28In. Left Swing Open Stainless Steel Refrigerator (FFFFD1933-32LS)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 4.3 Cubic Ft., White (BCRK43W)
- Forno Refrigerators