Shop All Refrigerators
Forno
Refrigerator 11.1 CU.FT Bottom Mount
Mfr # FFFFD1948-24RS
Zoro # G410544504
product price: $1,774.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,774.99
Free 30-Day Returns
Key Features
- Refrigerator Style Bottom Mounted
- Overall Depth 26"
- Width 23.2"
- Overall Height 72.9"
- Voltage 115V
Product Information
- Brand Forno
- MFR # FFFFD1948-24RS
- Zoro # G410544504
- UPC # 686136919548
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 26" |
Width | 23.2" |
Overall Height | 72.9" |
Length | 23.2" |
Details
Refrigerator Style | Bottom Mounted |
Refrigerator Item | Refrigerator 11.1 CU.FT Bottom Mount |
Voltage | 115V |
Finish | Stainless VCM |
Total Capacity | 11.1 Cu. Ft. |
Construction Material | Metal |
Features | Frost-Free, Fast Freeze, Intelligence Chip Temperature Control, Interior Light, Touch Control, Door Open Alarm, Child Lock, Vacation Mode |
Temperature Range (F) | -40 to 50°F |
Freezer Capacity | 6.36 Cu. Ft. |
Interior | 8 Adjustable Glass Shelves, Crisper Drawers |
Installation | Freestanding |
Door Orientation | Reversible |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Fish Turner, Slotted, 11 3/4 In, White (19673)
- ACCUREX Valve, Solend, 0.375, Cv100P5N-33 (464540)
- STANTON TRADING Lobster/Nut Cracker 4 1/2"L Stainless Steel (311SS)
- ALLIANCE ASSY, BULB PRESSURE (205241)
- FORNO Bovino 33In. French Door Stainless Steel Refrigerator (FFFFD1907-33SB)
- FORNO Moena 36In. French Door Stainless Steel Refrigerator (FFRBI1820-36SB)
- FORNO Cologne 30In. Freestanding Stainless Steel Refrigerator (FFRBI1821-30S)
- FORNO Refrigerator 22.2 CU.FT Bottom Mount Combo (FFFFD1948-48S)
- FORNO Moena 36In. French Door Stainless Steel Refrigerator Grill Trim (FFRBI1820-40SG)
- FORNO No Frost Refrigerator 31In. French Door Stainless Steel w/Ice Maker (FFFFD1974-31SB)
- TRUE Commercial Bottle Cooler, Width 15-13/16 In Black (TBB-2-HC)
- Forno Refrigerators