Shop All Wire Wheel Brushes
Forney
Wire Wheel, Crimped, 3 in x .012 in x 1/4 in Hex Shank
Mfr # 72735
Zoro # G711756989
product price: $2.99
/ea
Sold in multiples of 12 for $35.88
$35.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Forney
- MFR # 72735
- Zoro # G711756989
- UPC # 32277727359
- Country of Origin China
- Category Wire Wheel Brushes
Description
This Forney stem mounted 3 in coarse wire wheel brush with a 1/4 in hex shank offers some serious cleaning power! Itfts designed for easy access into narrow holes and confined areas. This wire wheel brush features crimped style wire which is ideal for light to medium duty applications. It removes rust, scale, paint, and weld spatter in hard to reach areas. Designed to be used with common 1/4 in diameter electric power drills or pneumatic air drills.Product Specifications:* Type: Power brush* Diameter:3 in* Wire Style: Crimped* Wire Material: High carbon steel* Coarse* Shank: 1/4 in 6.35 millimeters* Hex Wire Size: .012 in .304 millimeters* Maximum Revolutions Per Minute RPM: 6,000* Tool Type: For use with common 1/4 in diameter electric power drills or pneumatic air drills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Tiger Paw Super High Density Flap Disc, Flat (TY27), 40Z, 7/8" (51161)
- DIABLO MASONRY GRIND DISC 7""D (DBD070250B01C)
- ALC Rubber Blast Gloves, PR (11640)
- MERIT FlapWheel, AO, 6 In Diax2 In Wx1 In AH, 80G (08834122564)
- FORNEY Wire Wheel, Crimped, 8 in x .014 in x 1/2 in - 5/8 in Arbor (72762)
- FORNEY Command PRO Wire Wheel, Crimped, 3 in x .014 in x 1/4 in Shank (60016)
- FORNEY Wire Wheel Crimped, 5 in x .012 in x 1/2 in - 5/8 in Arbor (72741)
- FORNEY Wire Wheel, Crimped, 6 in x .008 in x 1/2 in - 5/8 in Arbor (72747)
- FORNEY Wire Wheel, Crimped, 3 in x .008 in x 1/4 in Hex Shank (72736)
- FORNEY Command PRO Wire Wheel, Crimped, 3 in x .008 in x 1/4 in Shank (60017)
- SUNEX 4 In. Stripping Wheel (8200SW)
- Forney Wire Wheel Brushes