Shop All Wire Wheel Brushes
Forney
Wire Wheel, Crimped, 2 in x .012 in x 1/4 in Hex Shank
Mfr # 72727
Zoro # G411756906
product price: $2.05
/ea
Sold in multiples of 17 for $34.85
$34.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Forney
- MFR # 72727
- Zoro # G411756906
- UPC # 32277727274
- Country of Origin China
- Category Wire Wheel Brushes
Description
This Forney stem mounted 2 in coarse wire wheel brush with a 1/4 in hex shank offers some serious cleaning power! Itfts designed for easy access into narrow holes and confined areas. This wire wheel brush features crimped style wire which is ideal for light to medium duty applications. It removes rust, scale, paint, and weld spatter in hard to reach areas. For use with any 1/4 in diameter electric power drill or pneumatic air drill. Product Specifications:* Type: Power brush* Diameter: 2 in* Wire Style: Crimped* Wire Material: High carbon steel* Coarse* Shank: 1/4 in 6.35 millimeters* Hex Wire Size: .012 in .304 millimeters* Maximum Revolutions Per Minute RPM: 6,000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR GRIT Gator CeraMax 11 in. L X 9 in. W 100 Grit Ceramic Sandpaper (3403)
- MIRKA PSA, Autokut Roll, 2.75"x120ft., P320, 1/RL (23-584-320)
- VSM Abrasive Belt, 40 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 40 Grit, Coarse, Aluminum Oxide (1329)
- NORTON ABRASIVES Flap Disc, 7 In x 36 Grit, 7/8 (66254461180)
- FORNEY Wire Wheel Crimped, 5 in x .012 in x 1/2 in - 5/8 in Arbor (72741)
- FORNEY Wire Wheel, Crimped, 4 in x .008 in x 1/4 in Hex Shank (72740)
- FORNEY Wire Wheel, Crimped, 3 in x .012 in x 1/4 in Hex Shank (72735)
- FORNEY Command PRO Wire Wheel, Stringer Bead, Stainless Steel, 4 in x .020 in x 5/8 in-11 (72804)
- FORNEY Wire Wheel, Crimped, 2-1/2 in x .012 in x 1/4 in Hex Shank (72733)
- FORNEY Wire Wheel, Crimped, 6 in x .008 in x 1/2 in - 5/8 in Arbor (72747)
- HYDE WIRE BRUSH SS 11.75""L (46831)
- Forney Wire Wheel Brushes