Shop All Solders
Forney
Solder, Electrical Repair, Rosin Core, 1/16 in, 4 Ounce
Mfr # 38073
Zoro # G011821158
Sold in multiples of 4 for $37.56
$37.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Ideal for electrical wiring connections because of its non-conductive residue. Will not cause corrosion or deterioration of electrical connections.Specifications: Size: 1/16in Weight: 1/4 lb. .113 Kg Grade: 60% Tin / 40% Lead Tensile Strength: 6,900 PSI Melting Temp: 375 degrees 190 degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle, 277284 (277284ATTC)
- STEINER Welding Booth, 6 ft W, 6 ft H, Orange (538WC-338-6X6)
- TURBOTORCH Torch Adapter Kit, Threaded, G Series (0386-0578)
- WELLER Arm Kit, Fume Extraction (T0053657199N)
- FORNEY Solder, Lead Free LF, Plumbing Repair, Solid Core, 1/8 in, 8 Ounce (38051)
- FORNEY Solder, Electrical Repair, Rosin Core, 1/16 in, 4 Ounce (61534)
- FORNEY Forney Industries Inc 70802 Holder Soapstone Flat Steel (8911158)
- ALPHA METALS Alpha Fry 16 oz Acid Core Wire Solder 0.125 in. D 1 pc (12124)
- HARRIS 60/40 EXT BAR 1# .454kg MSD (331853)
- HARRIS Lead Free Solder, Dia 0.118 In, 1lb (331755)
- CHEMTRONICS Solder Wire w/Rosin Core, Melts 422-428 F (S200)
- Forney Solders