Forney

Oxygen-Acetylene Deluxe Kit With Victor style Cutting, Brazing and Welding Tips


product price: $335.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Forney
  • MFR # 1707
  • Zoro # G311756617
  • UPC #
    32277017078
  • Country of Origin Taiwan, Province of China
  • Category Welding Tips

Description

Cuts up to 150mm 5.91in and welds up to 9mm 0.35in with proper tips. Cuts up to 5mm 0.20in and welds 6.35mm 1/4in right out of the box. Ideal for general maintenance medium duty fusion welding, braze welding, brazing, heating, hand cutting applications, HVAC and automotive repair. For use in light fabrication, in the shop, on the farm or ranch and at home. 250-series regulators. 100-series torch handle. 1350-series cutting attachment. 0-3-101 cutting tip. W-1-0, W-1-2 and W-1-4 welding tips. 6-MFA-1 heating nozzle. 1/4in 6.35mm x 15ft 4.57m twin welding hose with fittings. Built-in check valves. Accessories included: 50mm 1.97in cup type shade #5 goggles, round single flint striker, 13-piece tip cleaner and plastic carry case.Outfit includes:* Oxygen Regulator: 250-Series 87090* Acetylene Regulator: 250-Series 87091* Torch Handle: 100-Series 87093* Cutting Attachment: 1350-Series 87092* Cutting Tip: 0-3-101 60447* Welding Tip: W-1-0 87822* Welding Tip: W-1-2 87824* Welding Tip: W-1-4 87826* Heating nozzle: 6-MFA-1 N/A* Hose: 1/4in 6.35mm x 15ft 4.57m T-Grade N/A* Check Valves: Built-in 87151* Goggles: 50mm 1.97in Cup Style Shade #5 55311* Spark Lighter: Single Flint 86102* Tip Cleaner: 13-piece 86119* Packaging: Plastic carry case N/A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.