Shop All Gas Welding Outfits
Forney
Heavy Duty Oxygen-Acetylene Deluxe Victor style Cutting, Brazing and Welding Kit with Regulators
Mfr # 1710
Zoro # G311821155
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Forney
- MFR # 1710
- Zoro # G311821155
- UPC # 32277017108
- Country of Origin Taiwan, Province of China
- Category Gas Welding Outfits
Description
Cuts up to 200mm 7.87in and welds up to 12.7mm 1/2in with proper tips. Cuts up to 19.05mm 3/4in right out of the box. 350-series regulators. Ideal for medium to heavy duty hand cutting and heating applications for industrial and general fabrication, structural steel fabrication, repair and maintenance. For use in fabrication operations, in the shop, on the farm or ranch, at the job site or for the serious hobbyist. 315-series torch handle. 2450-series cutting attachment. 1-1-101 cutting tip. MFA-8 heating nozzle. 1/4in 6.35mm x 15ft 4.57m twin welding hose with fittings. Built-in check valves and flashback arrestor. Accessories included: 50mm 1.97in cup type shade #5 goggles, round single flint striker, 13-piece tip cleaner and a heavy-duty carry/storage case.Outfit includes: * Oxygen Regulator: 350-Series 100452 * Acetylene Regulator: 350-Series 100449 * Torch Handle: 315FC-Series 87102 * Cutting Attachment: 2450-Series 87104 * Cutting Tip: 1-1-101 60463 * Heating Nozzle: MFA-8 87791 * Hose: 1/4inin 6.35mm x 15ft 4.57m Twin *Check Valves and Flashback Arrestors: Built-in * Goggles: 50mm 1.97in Cup Style Shade #5 55311 * Spark Lighter: Single Flint 86102 * Tip Cleaner: 13-piece 86119 * Packaging: Heavy-Duty Carry Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Multiprocess Welder, Power MIG 140MP, Single-Phase, 120V AC (K4498-1)
- LARSEN PRODUCTS Larsen 22000 1 Gallon Blue Weld Crete (716076220005)
- AMERICAN TORCH TIP Contact Tube, Wire Size 0.045", Pk10 (61N37)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP11T-25)
- FORNEY Tote-A-Torch Kit with Oxygen and Acetylene Tanks for Cutting, Welding and Brazing (1753)
- DYNABRADE Contact Arm, 7/16"x3/8", w/1/2" Platen (11214)
- VICTOR Gas Welding Outfit, G150 Series, Acetylene, Welds Up To 1/4 in (0384-0945)
- DYNABRADE Cntct Arm Assmbly, Slw Speed Abrsve Tool (11280)
- UNIWELD Gas Welding Outfit, AMERIFLAME Series, Acetylene (HS-MDUF)
- TURBOTORCH Torch Kit, WSF-4 Series, Acetylene (0386-0090)
- UNIWELD Quick Connect Lp Tip Set, LP Twister Series, Propane (KT235)
- Forney Gas Welding Outfits