Shop All Chains
Forney
Grade 30 G30 Proof Coil Chain, Zinc-Plated, 3/8 in x 63ft
Mfr # 70413
Zoro # G711757122
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
DOT approved grade 30 proof coil chain. Ideal for general purpose load securement applications. Not intended for overhead lifting. Product Specifications: * Working Load Limit WLL: 2,650 lbs. * Grade: 30 * Size: 3/8in 9.53 millimeters * Length: 63ft 19.20 meters * Material: Zinc-plated* Meets or exceeds all DOT regulations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Service Cart Tray, 50 lb., Gray, Steel, Overall Depth: 30 in (TRS-2430-95)
- WERNER 8 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6208)
- SUPERWINCH Solenoid (90-32503)
- LIFT-ALL Web Sling, Endless, 6 ft L, 2 in W, Tuff-Edge Polyester, Silver (EN1802TX6)
- FORNEY Double Loop Chain, Zinc-Plated, Number 3 x 100ft (70421)
- ZORO SELECT Yellow Plastic Chain, Weldlss, 8mm, 150ft L (PEE-H2612-0552)
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 30 Proof Coil Chain, Yellow Polycoat, 60' per Reel (PD0722127)
- PEWAG Chain, 5 ft L, Grade 63, Trade Size 3/8 in. (39568/5)
- KINGCHAIN 2 in. x 65 ft. Light-Duty Yellow Plastic Barrier Chain (544462)
- PEERLESS CHAIN 8MM(5/16") SL G70 YZ 100'/PAIL, H0310-0520 (H0310-0520)
- CAMPBELL CHAIN & FITTINGS #12 Single Steel Jack Chain, Zinc Plated, 200' per Reel (AW0801227N)
- Forney Chains