Shop All Straight Grinding Wheels
Forney
Forney Industries 72400 6 in. 60 Grit Bench Grinding Wheel
Mfr # 191315
Zoro # G504144467
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Forney
- MFR # 191315
- Zoro # G504144467
- Country of Origin China
- Category Straight Grinding Wheels
Description
Features
- Size - 6 in.
- 60 grit Bench grinding wheel
- Vitrified bond
- Aluminum oxide
- Designed for most stationary bench grinders
- For general grinding & sharpening applications on mild steel
- Not for carbide applications
- 3/4 in. thickness
- 1 in. arbor.
- Dimension - 6.25 x 6.25 x 0.88 in.
- Item Weight - 1.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Grinding Wheel, 4in.x2in.x5/8in.-11 Concr/Msn Gr ind Stl Bked Cup Whl (DW4961)
- COBRA CARBIDE Carbide Burr, Double Cut Shape F Regular Length, SF-1, 1/4 (10847)
- SUPERIOR ABRASIVES Flap Disc, ZircHD, 4.5"x7/8, T27, Grit 80 (A009483)
- WESTWARD Burr, Disposable, Pk10 (3VB48)
- FORNEY Grinding Wheel Dresser (72390)
- FORNEY Mounted Grinding Wheel, 2 in x 1/2 in (60053)
- FORNEY Forney Industries 86122 No. 30240 Single Replacement Striker Flints; 5 Pack (780983)
- FORNEY Forney Industries 2601599 4.5 in. Dia. x 0.25 in. Thick x 0.88 in. Grinding Wheel; 13300 rpm - Pack of 5 (2601599)
- FORNEY Grind Wheel 4X1/4X5/8 (71876)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1x5, CA, 46G, Med, Blue (66253363970)
- NORTON ABRASIVES Toolrm Grinding Wheel, T1, 7in., 32A46-GVBE (66252940862)
- Forney Straight Grinding Wheels