Shop All Arc Welding Rod
Forney
E7018 AC, Stick Electrode, 5/32 in x 10 Pound
Mfr # 30690
Zoro # G011756832
product price: $29.19
/ea
Sold in multiples of 2 for $58.38
$58.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Forney
- MFR # 30690
- Zoro # G011756832
- UPC # 32277306905
- Country of Origin Mexico
- Category Arc Welding Rod
Description
E7018 AC mild steel inLow Hydrogenin welding rods easily produce quality results on smaller amperage AC/DC welders. It is suitable for all positions on hardenable steels where no pre-heat is used and on cold rolled steels normally exhibiting excessive porosity when welded with conventional rod. The low hydrogen content reduces cracking and peeling of the weld material. Features excellent restart capability. Designed for welding low, medium and high carbon steels as well as some higher strength low alloy steel. For frames, trailer hitches and chassis. Specifications: Recommended Polarity: AC, DCEN, DCEP Either Polarity Diameter: 5/32in Weight: 10 lbs. 4.53 Kg Tensile Strength PSI: 84,000 Amperage: 140-190
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Welding Helmet CARRERA w/1000F BLK (1000F-0100)
- WESTWARD MIG Welding Wire, ER316L, .035, 2 lb. (41R285)
- THERMAL DYNAMICS Plasma Torch, 60A/75deg Torch/Lead, 20 ft (7-5204)
- AQUASOL Water Soluble Paper, 15 1/2 Wx165 Ft. (ASW-60/R-15)
- FORNEY E7018, Stick Electrode, 1/8 in x 5 Pound (30805)
- FORNEY E308L-16, Stainless Steel Electrode, 5/32 in x 5-Pound (45204)
- FORNEY E7018 AC, Stick Electrode, 1/8 in x 10 Pound (30686)
- FORNEY E6013, Steel Electrode, 3/32 in x 5 Pound (30305)
- FORNEY E Hf, Supercote Hard Facing Electrode, 5/32 in x 1 Pound (42401)
- FORNEY E7018 AC, Stick Electrode, 5/32 in x 5 Pound (30689)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E6010, 1 lb. (20YD02)
- Forney Arc Welding Rod