Shop All Arc Welding Rod
Forney
E7018 AC, Stick Electrode, 1/8 in x 10 Pound
Mfr # 30686
Zoro # G811756766
Sold in multiples of 2 for $59.50
$59.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Forney
- MFR # 30686
- Zoro # G811756766
- UPC # 32277306868
- Country of Origin Mexico
- Category Arc Welding Rod
Description
E7018 AC mild steel inLow Hydrogenin welding rods easily produce quality results on smaller amperage AC/DC welders. It is suitable for all positions on hardenable steels where no pre-heat is used and on cold rolled steels normally exhibiting excessive porosity when welded with conventional rod. The low hydrogen content reduces cracking and peeling of the weld material. Features excellent restart capability. Designed for welding low, medium and high carbon steels as well as some higher strength low alloy steel. For frames, trailer hitches and chassis. Specifications: Recommended Polarity: AC, DCEN, DCEP Either Polarity Diameter: 1/8in Weight: 10 lbs. 4.53 Kg Tensile Strength PSI: 84,000 Amperage: 100-140
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD Contact Tip, 0.035 in, Centerfire (T-035)
- WELLER Tip Rope Cutting 8200 (RCT)
- TWECO Welding Contact Tip, PK25 (11101103)
- MILLER ELECTRIC Power Cable, Rubber, 25 Ft (7.6m) (41V29R)
- FORNEY E6011, Steel Electrode, 5/64 in x 1 Pound (42452)
- FORNEY Forney Industries Inc 30810 0.12 in. Stick Electrode E7018 Low Hydrogen; 10 lbs. (8909616)
- FORNEY E6011, Stick Electrode, 3/32 in x 1 Pound (31101)
- FORNEY E6013, Steel Electrode, 3/32 in x 5 Pound (30305)
- FORNEY E Hf, Supercote Hard Facing Electrode, 5/32 in x 1 Pound (42401)
- FORNEY EST CI, Contaminated Cast Iron Electrode, 1/8 in x 1 Pound (43401)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 5/32", 50 lb (ED028282)
- Forney Arc Welding Rod