Shop All Arc Welding Rod
Forney
E6011, Steel Electrode, 5/64 in x 1 Pound
Mfr # 42452
Zoro # G911757076
product price: $5.69
/ea
Sold in multiples of 6 for $34.14
$34.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Forney
- MFR # 42452
- Zoro # G911757076
- UPC # 32277424524
- Country of Origin United States
- Category Arc Welding Rod
Description
E6011 mild steel is an all-position rod with strong arc force for deep penetration. Fast metal solidification facilities welding in vertical and overhead positions. Light slag allows for easy clean-up. Excellent for rusty steel because of the strong arc force. Useful for galvanized tanks, steel casting and pressure pipe. Product Specifications: * Recommended polarity: AC, DCEP, DCEN Either Polarity * Diameter Inches: 5/64in 1.98 millimeters * Weight Lbs. Kg: 1 .453 * Tensile Strength PSI: 60,000 * Amperage: 35-125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Extended Tip, 50 AMP, For ICE 50C/CM, PK5 (177876)
- POWERWELD Victor Style 21" Straight Cutting Torch (PW1600)
- SOLDER - IT, INC. Heavy Duty Hand Held Electronic Ignition Micro Torch-Blue (PT-500-BL)
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (0781-0087)
- FORNEY E7018, Stick Electrode, 1/8 in x 5 Pound (30805)
- FORNEY E7018 AC, Stick Electrode, 1/8 in x 10 Pound (30686)
- FORNEY E309L-16, Stainless Steel Electrode, 1/8 in x 5-Pound (45208)
- FORNEY E308L-16, Stainless Steel Electrode, 5/32 in x 5-Pound (45204)
- FORNEY E7018 AC, Stick Electrode, 5/32 in x 10 Pound (30690)
- FORNEY E7018, Stick Electrode, 1/8 in x 10 Pound (30810)
- WASHINGTON ALLOY 3/16IN 14IN 10LB ELECTRODE (E6010)
- Forney Arc Welding Rod